XT0M006AC1 - Mini Ovlr Frame A Class 10 4-6a

Eaton

  • $133.53 (Each)
  • $133.53 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
XT0M006AC1
Manufacturer
Eaton
Manufacturer's Part Number
XTOM006AC1
Description
Mini Ovlr Frame A Class 10 4-6a
Mini Ovlr Frame A Class 10 4-6a
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - Overload Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
General Purpose Relays
UNSPSC
N/A
UPC/EAN/GTIN
015080145657 / 4015080145653 / 04015080145653
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$133.53 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
XT0M006AC1 - Large Image
Attachments
 
 
XT0M006AC1 - Specification Sheet
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
Overload Relay
extra long description
MINIATURE TYPE; 6 AMPERE CONTACT RATING; UL, CSA APPROVAL; 3-PHASE APPLICATION; CONTACTOR MOUNTING; IP20 ENCLOSURE; SCREW TERMINAL TYPE; 690 V COIL VOLTAGE; 1NO-1NC AUXILIARY CONTACT; 4 TO 6 AMPERE MOTOR FLA; MANUAL/AUTO RESET TYPE; -5 TO 55 DEG C AMBIENT TEMPERATURE; CLASS 10A TRIP CLASS; VOLTAGE RATING 690 V (OPERATION), 6000 V (IMPULSE WITHSTAND); APPLICABLE STANDARD IEC 60947, EN 60947, CE, VDE, ATEX, ROHS
Description
MINI OVLR FRAME A CLASS 10 4-6A
Long Description
OVERLOAD RELAY, BIMETALLIC TYPE; UL, CSA, CE APPROVAL; XTMC/XTMF CONTACTOR MOUNTING; 1NO-1NC AUXILIARY CONTACT; 4 TO 6 AMPERE MOTOR FLA; AUTOMATIC/MANUAL/TRIP FREE RESET TYPE; COMPENSATED AMBIENT TEMPERATURE; CLASS 10A TRIP CLASS; CUTLER-HAMMER[R] BRAND
Commodity Description
OVERLOAD RELAYS & ACCESSORIES
Additional Information
Auxiliary Contact
1NO-1NC
Motor FLA
4 TO 6 AMPERE
Reset Type
AUTOMATIC/MANUAL/TRIP FREE
Trip Class
CLASS 10A
Ambient Temperature
COMPENSATED
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
XTOM006AC1
Model
XTOM
GTIN
04015080145653
UPC
015080145657
Taxonomies, Classifications, and Categories
Category Description
GENERAL PURPOSE RELAYS
Type
BIMETALLIC
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
Approval
UL, CSA, CE
Mounting
XTMC/XTMF CONTACTOR
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area