XT0E045CCSS - Xtoe Ol 9-45A IEC Stand Alone Standard

Eaton

  • $287.58 (Each)
  • $287.58 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
XT0E045CCSS
Manufacturer
Eaton
Manufacturer's Part Number
XTOE045CCSS
Description
Xtoe Ol 9-45A IEC Stand Alone Standard
Eaton C440 Electronic Overload Relay, XT Electronic Overload Relay - IEC, 9-45A, Selectable 10A, Class 10 , 20, 30, 45MM Frame
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - Overload Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
General Purpose Relays
UNSPSC
N/A
UPC/GTIN
786685412504 / 00786685412504
Weight per unit
0.87 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$287.58 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
XT0E045CCSS - Small Image
 
XT0E045CCSS - Large Image
 
XT0E045CCSS - Large Image
 
XT0E045CCSS - Large Image
Attachments
 
 
XT0E045CCSS - Specification Sheet
Brochures
 
 
XT0E045CCSS - Brochure
Other Links
 
 
XT0E045CCSS - Other
 
XT0E045CCSS - Other
 
XT0E045CCSS - Other
 
XT0E045CCSS - Other
 
XT0E045CCSS - Other
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
XTOE OL 9-45A IEC STAND ALONE STANDARD
Product Type
Xtoe Ol (9-45A) IEC Stand Alone Standard
Features
The C440/XTOEelectronicoverloadrelay delivers enhanced motor protection and communications capabilities in a single compact device, directly monitoring motor current in each phase. Thermal modeling is performed electronically with precision solid-state components.
extra long description
ETN XTOE045CCSS XTOE OL (9-45A) IEC
Long Description
Eaton C440 electronic overload relay, XT Electronic Overload Relay - IEC, 9-45A, Selectable 10A, Class 10 ,20, 30, 45mm frame
Additional Information
dimensions
4.3200 IN X 1.8000 IN X 6.5000 IN
Trip Type
Selectable 10 A, class 10 ,20, 30
Manufacturer Information
Manufacturers Part Number
XTOE045CCSS
Brand
Eaton
GTIN
00786685412504
UPC
786685412504
Taxonomies, Classifications, and Categories
Category Description
GENERAL PURPOSE RELAYS
Type
Electronic overload relay
Packaging
Weight per each
0.87
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,CE Marked
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
Mounting
Separate mount
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat