XT0E020CCSS - Xtoe Ol 4-20A IEC Stand Alone Standard

Eaton

  • $251.12 (Each)
  • $251.12 (Each)
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
XT0E020CCSS
Manufacturer
Eaton
Manufacturer's Part Number
XTOE020CCSS
Description
Xtoe Ol 4-20A IEC Stand Alone Standard
Eaton C440 Electronic Overload Relay, XT Electronic Overload Relay - IEC, 4-20A, Selectable 10A, Class 10 , 20, 30, 45MM Frame
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - Overload Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
General Purpose Relays
UNSPSC
N/A
UPC/GTIN
786685412481 / 00786685412481
Weight per unit
0.87 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$251.12 (Each)
Resources
Other Links
 
 
XT0E020CCSS - Other
 
XT0E020CCSS - Other
 
XT0E020CCSS - Other
 
XT0E020CCSS - Other
 
XT0E020CCSS - Other
 
XT0E020CCSS - Other
 
XT0E020CCSS - Other
 
XT0E020CCSS - Other
Images
 
 
XT0E020CCSS - Small Image
 
XT0E020CCSS - Large Image
 
XT0E020CCSS - Large Image
 
XT0E020CCSS - Large Image
 
XT0E020CCSS - Large Image
 
XT0E020CCSS - Large Image
 
XT0E020CCSS - Large Image
Attachments
 
 
XT0E020CCSS - Specification Sheet
Brochures
 
 
XT0E020CCSS - Brochure
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
XTOE OL 4-20A IEC STAND ALONE STANDARD
Product Type
Xtoe Ol (4-20A) IEC Stand Alone Standard
Features
The C440/XTOEelectronicoverloadrelay delivers enhanced motor protection and communications capabilities in a single compact device, directly monitoring motor current in each phase. Thermal modeling is performed electronically with precision solid-state components.
extra long description
ETN XTOE020CCSS XTOE OL (4-20A) IEC
Long Description
Eaton C440 electronic overload relay, XT Electronic Overload Relay - IEC, 4-20A, Selectable 10A, Class 10 ,20, 30, 45mm frame
Additional Information
dimensions
4.3200 IN X 1.8000 IN X 6.5000 IN
Trip Type
Selectable 10 A, class 10 ,20, 30
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
XTOE020CCSS
GTIN
00786685412481
UPC
786685412481
Taxonomies, Classifications, and Categories
Category Description
GENERAL PURPOSE RELAYS
Type
Electronic overload relay
Packaging
Weight per each
0.87
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,CE Marked
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
Mounting
Separate mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat