XT0B100GC1 - IEC Ovlr Frame G Class 10 70-100a

Eaton

  • $180.94 (Each)
  • $180.94 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
XT0B100GC1
Manufacturer
Eaton
Manufacturer's Part Number
XTOB100GC1
Description
IEC Ovlr Frame G Class 10 70-100a
IEC Ovlr Frame G Class 10 70-100a
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - Overload Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
N/A
UPC/EAN/GTIN
015082784649 / 4015082784645 / 04015082784645
Weight per unit
2.98 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$180.94 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
XT0B100GC1 - Large Image
Installation Sheets
 
 
XT0B100GC1 - Installation Sheet
Attachments
 
 
XT0B100GC1 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Screw
Descriptions
extra long description
BI-METALLIC, THERMAL TYPE; 690 VOLT AC 6 AMP CONTACT RATING; UL, CSA, CE APPROVAL; CONTACTOR MOUNTING; IP20 ENCLOSURE; SCREW TERMINAL TYPE; 1NO-1NC AUXILIARY CONTACT; 3 NEMA SIZE; 70 TO 100 AMP MOTOR FLA; AUTOMATIC/MANUAL RESET TYPE; F, G IEC SIZE; COMPENSATED AMBIENT TEMPERATURE; CLASS 10A TRIP CLASS; NEMA ROHS/ATEX COMPLIANT; OVERALL DIMENSION 4.65 INCH WIDTH X 5.43 INCH DEPTH X 5.28 INCH HEIGHT; XTOB MODEL
Product Type
Overload Relay
Description
IEC OVLR FRAME G CLASS 10 70-100A
Long Description
OVERLOAD RELAY, BI-METALLIC, THERMAL TYPE; 690 VOLT AC 6 AMP CONTACT RATING; UL, CSA, CE APPROVAL; CONTACTOR MOUNTING; IP20 ENCLOSURE; SCREW TERMINAL TYPE; 1NO-1NC AUXILIARY CONTACT; 3 NEMA SIZE; 70 TO 100 AMP MOTOR FLA; AUTOMATIC/MANUAL RESET TYPE
Additional Information
NEMA RoHS/ATEX Compliant; Overall Dimension 4.65 Inch Width x 5.43 Inch Depth x 5.28 Inch Height
Commodity Description
OVERLOAD RELAYS & ACCESSORIES
Additional Information
Motor FLA
70 to 100 Amp
Auxiliary Contact
1NO-1NC
Contact Rating
690 Volt AC 6 Amp
Reset Type
Automatic/Manual
Trip Class
CLASS 10A
Ambient Temperature
COMPENSATED
IEC Size
F, G
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
XTOB100GC1
Model
XTOB
GTIN
04015082784645
UPC
015082784649
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
Bi-Metallic, Thermal
Packaging
Weight per each
2.98
Carton
1
Uses, Certifications, and Standards
NEMA Size
3 in
Enclosure
IP20
Mounting
CONTACTOR
Approval
UL, CSA, CE
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area