XT0B004CC1 - IEC Ovlr Frame C Class 10 2.4-4a

Eaton

  • $187.61 (Each)
  • $187.61 (Each)
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
XT0B004CC1
Manufacturer
Eaton
Manufacturer's Part Number
XTOB004CC1
Description
IEC Ovlr Frame C Class 10 2.4-4a
Eaton XT IEC Bimetallic Overload Relay, IEC Ovlr Frme C Clas 10 2.4-4.0A-DPSTRS, Overload Relays, Frame C, Used With 15-25A Contactors-
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - Overload Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
N/A
UPC/GTIN
782116978175 / 00782116978175
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$187.61 (Each)
Resources
Images
 
 
XT0B004CC1 - Video
 
XT0B004CC1 - Small Image
 
XT0B004CC1 - Large Image
 
XT0B004CC1 - Large Image
 
XT0B004CC1 - Large Image
 
XT0B004CC1 - Large Image
 
XT0B004CC1 - Large Image
Attachments
 
 
XT0B004CC1 - Specification Sheet
Brochures
 
 
XT0B004CC1 - Brochure
Other Links
 
 
XT0B004CC1 - Other
 
XT0B004CC1 - Other
 
XT0B004CC1 - Other
 
XT0B004CC1 - Other
 
XT0B004CC1 - Other
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
IEC OVLR FRAME C CLASS 10 2.4-4A
Features
Eaton’s XT line brings IEC power control to a whole new level. The XT IEC series includes non-reversing and reversing contactors and starters as well as overload relays and accessories. Enclosed control options include metallic and non-metallic enclosures with circuit breakers, and North American or European fuses. Save space and engineering design time with XT IEC series overload relays.
Product Type
IEC Ovlr Frme C Clas 10 2.4-4.0A-DPSTRS
extra long description
ETN XTOB004CC1DP IEC OVLR FRME C CL
Long Description
Eaton XT IEC bimetallic overload relay, IEC OVLR FRME C CLAS 10 2.4-4.0A-DPSTRS, Overload Relays, Frame C, Used with 15-25A Contactors-
Special Features
Used with 15-25A contactors
Additional Information
media
Yes
dimensions
1.8100 IN X 2.8400 IN X 3.8200 IN
Manufacturer Information
Manufacturers Part Number
XTOB004CC1
Brand
EATON CUTLER-HAMMER
GTIN
00782116978175
UPC
782116978175
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
Bimetallic overload relay
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and ControlElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat