XBUT4FBEL24 - 6.2MM Wide Fuse Block W/ Light 5X20 Fuse

Eaton

  • $18.37 (Each)
  • $18.37 (Each)

  • $918.50 (Per 50)

In-Stock: 406 available at other locations ( find a store with stock)
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
XBUT4FBEL24
Manufacturer
Eaton
Manufacturer's Part Number
XBUT4FBEL24
Description
6.2MM Wide Fuse Block W/ Light 5X20 Fuse
Eaton XB IEC Terminal Block, Screw Connection Fuse Terminal Blocks, For 5 X 20 MM Fuse, Black, 10 Awg/4 MM2 Maximum Wire, With Led 12–30V, 1–2.5 Ma Light
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Fuseholders & Fuseblks Mark as Incorrect
Suggest a New Category
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
39121410 - Terminal blocks
UPC/GTIN
782116905225 / 00782116905225
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.37 (Each)
Standard Packaging
$918.50 (Per 50)
Stock Availability
Alexandria
0 (Find nearest stock)
All Stores
406
Resources
Images
 
 
XBUT4FBEL24 - Small Image
 
XBUT4FBEL24 - Large Image
 
XBUT4FBEL24 - Large Image
 
XBUT4FBEL24 - Large Image
Attachments
 
 
XBUT4FBEL24 - Specification Sheet
Tech Bulletins
 
 
XBUT4FBEL24 - Tech Bulletin
Other Links
 
 
XBUT4FBEL24 - Other
 
XBUT4FBEL24 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#26-10 AWG
amperage rating
6.30A (IEC), 6.30A (UL)
Voltage Rating
UL 600V
Material, Color, and Finish
Color
Black
Dimensions and Weight
Width
0.24
Length
1.85
Height
2.17
Descriptions
Product Type
6.2MM Wide Fuse Block W/ Light 5X20 Fuse
Description
6.2MM WIDE FUSE BLOCK W/ LIGHT 5X20 FUSE
extra long description
ETN XBUT4FBEL24 6.2MM WIDE FUSE BLO
Features
Eaton’srobust line of XB IEC terminal blocks are designedfor prolonged life under harsh conditions. This comprehensive portfolio comes complete withuniversal accessories across three connection technologies – screw, spring cage andinsulationdisplacementconnection (IDC) – reducing inventory and logistic costs.With space savings in mind,theterminal blocksaresmall,adjustableand providemaximum flexibility and easyinstallation.
Long Description
Eaton XB IEC terminal block, Screw Connection Fuse Terminal Blocks, for 5 x 20 mm Fuse, Black, 10 AWG/4 mm2 maximum wire, With LED 12–30V, 1–2.5 mA light
Special Features
With LED 12–30V, 1–2.5 mA light
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
XBUT4FBEL24
GTIN
00782116905225
UPC
782116905225
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCKS POWER DIST BLOCKS
Type
Terminal Block
Packaging
Weight per each
0.03
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 406

Location search:

Greater Alexandria Area

Location Stock Available

Distribution Centers

Location Stock Available
Odessa
100 View Store
Oklahoma City
56 View Store

A-L

Location Stock Available
Enid
248 View Store

M-Z

Location Stock Available
Palestine
2 View Store

* All prices subject to change.

Begin Live Chat