XBUT25BK - 5.2MM Wide Feed-Through T

Eaton

  • $5.06 (Each)
  • $5.06 (Each)

  • $253.00 (Per 50)
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
XBUT25BK
Manufacturer
Eaton
Manufacturer's Part Number
XBUT25BK
Description
5.2MM Wide Feed-Through T
Eaton XB IEC Terminal Block, Screw Connection Single Level-Through-Feed, Black, 12 Awg/2.5 MM2 Maximum Wire
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
39121410 - Terminal blocks
UPC/GTIN
786685231303 / 00786685231303
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.06 (Each)
Carton
$253.00 (Per 50)
Resources
Images
 
 
XBUT25BK - Small Image
 
XBUT25BK - Large Image
 
XBUT25BK - Large Image
 
XBUT25BK - Large Image
Attachments
 
 
XBUT25BK - Specification Sheet
Tech Bulletins
 
 
XBUT25BK - Tech Bulletin
Other Links
 
 
XBUT25BK - Other
 
XBUT25BK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
(3) #26-12 AWG
amperage rating
32A (IEC), 22A (EN), 28A (EN), 20A (UL)
Voltage Rating
IEC 800V, EN 700V, UL 600V
Material, Color, and Finish
Color
Black
Dimensions and Weight
Width
0.2
Length
1.85
Height
2.17
Descriptions
Product Type
5.2MM Wide Feed-Through TB 26-12AWG, BLK
extra long description
ETN XBUT25BK 5.2MM WIDE FEED-THROUG
Features
Eaton’srobust line of XB IEC terminal blocks are designedfor prolonged life under harsh conditions. This comprehensive portfolio comes complete withuniversal accessories across three connection technologies – screw, spring cage andinsulationdisplacementconnection (IDC) – reducing inventory and logistic costs.With space savings in mind,theterminal blocksaresmall,adjustableand providemaximum flexibility and easyinstallation.
Long Description
Eaton XB IEC terminal block, Screw connection single level-through-feed, Black, 12 AWG/2.5 mm2 maximum wire
Description
5.2MM WIDE FEED-THROUGH T
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
XBUT25BK
GTIN
00786685231303
UPC
786685231303
Taxonomies, Classifications, and Categories
Type
Terminal Block
Category Description
TERMINAL BLOCKS POWER DIST BLOCKS
Packaging
Weight per each
0.02
Carton
50
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of XBUT25BK.
Jump To:

Similar Items

Similar items are close alternatives to XBUT25BK, though they may not be 100% alike.

Feed-Through Terminal, Screw Connection Black
  • Our Part #: 1020010000
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Weidmuller, Inc.
  • Find: Similar Items
  • Pkg Sizes: 100 ($94.96) ·
1020010000 - Weidmuller, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.95

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat