XBQT25FBE - 5X20MM Fuse Idc TB

Eaton

  • $15.18 (Each)
  • $15.18 (Each)

  • $759.00 (Per 50)
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
XBQT25FBE
Manufacturer
Eaton
Manufacturer's Part Number
XBQT25FBE
Description
5X20MM Fuse Idc TB
Fuse Terminal Block, #20 Awg Conductor Size, #14 Awg/1.5 SQ.MM Conductor Size, Black Insulation Color, 6.3/15 A, 3.25 In Overall Length, 0.24 In Overall Width, 300 V, 0.04 LB
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
39121410 - Terminal blocks
UPC/GTIN
782116926893 / 00782116926893
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.18 (Each)
Standard Packaging
$759.00 (Per 50)
Resources
Images
 
 
XBQT25FBE - Small Image
 
XBQT25FBE - Large Image
 
XBQT25FBE - Large Image
 
XBQT25FBE - Large Image
 
XBQT25FBE - Large Image
Specifications Sheets
 
 
XBQT25FBE - Specification Sheet
Other Links
 
 
XBQT25FBE - Other
 
XBQT25FBE - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
6.3/15 A
amperage rating
15A (UL), 6.30A connection
Voltage Rating
UL 300V
Material, Color, and Finish
Insulation Color
Black
Dimensions and Weight
Overall Length
3.25 in
Descriptions
Product Type
Fuse Terminal Block
Long Description
Fuse Terminal Block, #20 AWG Conductor Size, #14 AWG/1.5 sq.mm Conductor Size, Black Insulation Color, 6.3/15 A, 3.25 in Overall Length, 0.24 in Overall Width, 300 V, 0.04 lb
Short Description
Fuse Terminal Block #20 AWG
extra long description
ETN XBQT25FBE 5x20MM FUSE IDC TB
Description
5X20MM FUSE IDC TB
Features
Eaton’srobust line of XB IEC terminal blocks are designedfor prolonged life under harsh conditions. This comprehensive portfolio comes complete withuniversal accessories across three connection technologies – screw, spring cage andinsulationdisplacementconnection (IDC) – reducing inventory and logistic costs.With space savings in mind,theterminal blocksaresmall,adjustableand providemaximum flexibility and easyinstallation.
Additional Information
Minimum Conductor Size
#20 AWG
Maximum Conductor Size
#14 AWG/1.5 sq.mm
Maximum Voltage Rating
300 V
Standards Met
UL Listed;CSA Certified
package quantity
50 CT
Overall Width
0.24 in
dimensions
2.4600 IN X 0.2400 IN X 1.8400 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
XBQT25FBE
GTIN
00782116926893
UPC
782116926893
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCKS POWER DIST BLOCKS
Type
Terminal Block
Packaging
Weight
0.04 lb
Weight per each
0.04
Carton
1
Package
50
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of XBQT25FBE.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of XBQT25FBE.

Eaton XB IEC Terminal Block, Idc Fuse Terminal Blocks, IEC-XB Series, Ul 15A, 6....
  • Our Part #: XBQT25FBE
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: XBQT25FBE
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 50 ($759.00) ·
XBQT25FBE - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$15.18

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat