XBMPZB6 - 6.2MM Marker Card - 100 Tags

Eaton

  • $22.97 (Each)
  • $22.97 (Each)

  • $1,148.50 (Per 50)
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
XBMPZB6
Manufacturer
Eaton
Manufacturer's Part Number
XBMPZB6
Description
6.2MM Marker Card - 100 Tags
Eaton, 6.2 MM Marker Card, 100 Tags
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
39121410 - Terminal blocks
UPC/GTIN
782116975686 / 00782116975686
Weight per unit
0.0006 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.97 (Each)
Standard Packaging
$1,148.50 (Per 50)
Resources
Images
 
 
XBMPZB6 - Small Image
 
XBMPZB6 - Large Image
 
XBMPZB6 - Large Image
Other Links
 
 
XBMPZB6 - Other
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
White
Dimensions and Weight
Size
6.2 mm
Descriptions
extra long description
ETN XBMPZB6 6.2MM MARKER CARD - 100
Product Type
6.2MM Marker Card - 100 Tags
Description
6.2MM MARKER CARD - 100 TAGS
Features
Eaton’srobust line of XB IEC terminal blocks are designedfor prolonged life under harsh conditions. This comprehensive portfolio comes complete withuniversal accessories across three connection technologies – screw, spring cage andinsulationdisplacementconnection (IDC) – reducing inventory and logistic costs.With space savings in mind,theterminal blocksaresmall,adjustableand providemaximum flexibility and easyinstallation.
Long Description
Eaton, 6.2 mm Marker Card, 100 tags
Additional Information
dimensions
6.0000 IN X 3.0000 IN X 0.2500 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
XBMPZB6
GTIN
00782116975686
UPC
782116975686
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
Terminal Block
Packaging
Weight per each
0.0006
Carton
1
Package
50
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of XBMPZB6.
Jump To:

Cross Referenced

These items are similar to XBMPZB6 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
XBMPZB6 Eaton 00782116975686
XBMPZBF8 Eaton 00782116975716
3250315 Phoenix Contact n/a
NSYTRABFPV6 Schneider Electric 00785901167181

* All prices subject to change.

Begin Live Chat