MMX11AA2D8N00 - M-Max 1P 115V In/3P 230V Out 2.8A 0.75HP FS2 W/O E

Eaton

  • $538.02 (Each)
  • $538.02 (Each)
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
MMX11AA2D8N00
Manufacturer
Eaton
Manufacturer's Part Number
MMX11AA2D8N0-0
Description
M-Max 1P 115V In/3P 230V Out 2.8A 0.75HP FS2 W/O E
Eaton M-Max Series Adjustable Frequency Ac Drives Basic Controller, Full Version, AA Software Design Series, FS2 Frame, 100-120V, 230V, IP20 Enclosure Rating, 0.75 HP, 2.8A Output, 12.4A Input, Single-Phase In, Three-Phase Out
Slang Terms

Suggest a New Term
Categories
Drives & Accessories - Ac Drives Mark as Incorrect
Suggest a New Category
Classification
Drives
UNSPSC
32101625 - Motor drive or control integrated circuits
UPC/GTIN
786685268460 / 00786685268460
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$538.02 (Each)
Resources
Images
 
 
MMX11AA2D8N00 - Small Image
 
MMX11AA2D8N00 - Large Image
 
MMX11AA2D8N00 - Large Image
 
MMX11AA2D8N00 - Large Image
Attachments
 
 
MMX11AA2D8N00 - Specification Sheet
Brochures
 
 
MMX11AA2D8N00 - Brochure
Tech Bulletins
 
 
MMX11AA2D8N00 - Tech Bulletin
Other Links
 
 
MMX11AA2D8N00 - Other
 
MMX11AA2D8N00 - Other
 
MMX11AA2D8N00 - Other
 
MMX11AA2D8N00 - Other
 
MMX11AA2D8N00 - Other
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
M-MAX 1P 115V IN/3P 230V OUT 2.8A 0.75HP FS2 W/O E
Long Description
Eaton M-Max Series Adjustable Frequency AC Drives Basic Controller, Full version, AA software design series, FS2 frame, 100-120V, 230V, IP20 enclosure rating, 0.75 hp, 2.8A output, 12.4A input, Single-phase in, three-phase out
Special Features
AA software design series
Features
Demand more simplicity. The M-Max series of variable frequency drive is a compact system with a broad power range. Factor in the conformal board coating, unique mounting characteristics, simple programming, and its 50°C Rating and the M-Max is perfectly suited for machinery applications in many industries including material handling, HVAC, pumping and more.
Product Type
MMX 115V/230V 3P, 2.8A, .75HP, FS2, W/O Emc
extra long description
ETN MMX11AA2D8N0-0 MMX 115V/230V 3
Additional Information
Output Current
2.8 A
dimensions
3.5400 IN X 7.6800 IN X 4.0000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
MMX11AA2D8N0-0
GTIN
00786685268460
UPC
786685268460
Taxonomies, Classifications, and Categories
Category Description
DRIVES
Type
Sensorless vector adjustable frequency drive
Packaging
Weight per each
3
Carton
1
Uses, Certifications, and Standards
standard
EN 60204-1,EN 61800-3,cUL Certified,EN 61800-5-1,UL Listed,CE Marked,C-Tick Compliant,EMC Category C2, C3, and C4 (Level H): With an internal RFI filter option,RoHS Compliant
Application
OtherElec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat