M22WRK3 - Non-Ill 3-Pos MTN Sel SWTCH THB-GP Sil-BZL

Eaton

  • $15.77 (Each)
  • $15.77 (Each)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
M22WRK3
Manufacturer
Eaton
Manufacturer's Part Number
M22-WRK3
Description
Non-Ill 3-Pos MTN Sel SWTCH THB-GP Sil-BZL
Eaton M22 Modular Pushbutton, M22 Modular Selector Switch Operator, 22.5 MM, Knob, Maintained, Non-Illuminated, Bezel: Silver, Button: Black, IP66, Nema 4X, 13, Three-Position, 100, 000 Operations
Slang Terms

Categories
PSH BTNS, Pilot LTS, Selectr S - Selector Switch Complete Assem
Classification
Minature Pilot Devices.22MM
UNSPSC
N/A
UPC/GTIN
786685281704 / 00786685281704
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.77 (Each)
Resources
Images
 
 
M22WRK3 - Small Image
 
M22WRK3 - Large Image
 
M22WRK3 - Large Image
 
M22WRK3 - Large Image
Attachments
 
 
M22WRK3 - Specification Sheet
Tech Bulletins
 
 
M22WRK3 - Tech Bulletin
Other Links
 
 
M22WRK3 - Other
 
M22WRK3 - Other
 
M22WRK3 - Other
 
M22WRK3 - Other
Features
actuator
Knob
Dimensions and Weight
Size
22.5 mm
Descriptions
Description
NON-ILL 3-POS MTN SEL SWTCH THB-GP SIL-BZL
extra long description
ETN M22-WRK3 NON-ILL 3POS MTN SEL S
Product Type
Non-Ill 3POS MTN Sel SW THB-GP Sil-BZL
Features
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Long Description
Eaton M22 modular pushbutton, M22 Modular Selector Switch Operator, 22.5 mm, Knob, Maintained, Non-illuminated, Bezel: Silver, Button: Black, IP66, NEMA 4X, 13, Three-position, 100,000 Operations
Additional Information
dimensions
1.1700 IN X 1.1700 IN X 1.0600 IN
operating cycles
100,000
action
Maintained
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
M22-WRK3
GTIN
00786685281704
UPC
786685281704
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Type
Modular pushbutton
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,CCC Marked,Lloyd's Register Certified,CE Marked,Bureau Veritas,GoST-R
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
You must have an account to view stock levels

* All prices subject to change.