M22SSTD12 - Legend Plate Etched

Eaton

  • $6.12 (Each)
  • $6.12 (Each)

  • $153.00 (Per 25)

In-Stock: 14 available at other locations ( find a store with stock)
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
M22SSTD12
Manufacturer
Eaton
Manufacturer's Part Number
M22S-ST-D12
Description
Legend Plate Etched
Eaton M22 Pushbutton Legend Plate, M22 Modular Pushbutton Legend Plate, Complete, 22.5 MM, Button: Black, Inscription: Hand 0 Auto/ D12, IP66, Nema 4X, 13
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Legend Plates Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
N/A
UPC/GTIN
786685277271 / 00786685277271
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.12 (Each)
Standard Packaging
$153.00 (Per 25)
Stock Availability
San Angelo
0 (Find nearest stock)
Abilene
0
All Stores
14
Resources
Images
 
 
M22SSTD12 - Small Image
 
M22SSTD12 - Large Image
Attachments
 
 
M22SSTD12 - Specification Sheet
Other Links
 
 
M22SSTD12 - Other
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
22.5 mm
Height
1.38
Depth
2
Width
2
Descriptions
extra long description
ETN M22S-ST-D12 LEGEND PLATE ETCHED
Features
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Long Description
Eaton M22 pushbutton legend plate, M22 Modular Pushbutton Legend Plate, Complete, 22.5 mm, Button: Black, Inscription: HAND 0 AUTO/ D12, IP66, NEMA 4X, 13
Special Features
Legend plate Holder with Insert
Product Type
Legend Plate Etched
Description
LEGEND PLATE ETCHED
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
M22S-ST-D12
GTIN
00786685277271
UPC
786685277271
Taxonomies, Classifications, and Categories
Type
Pushbutton accessory
Category Description
MINATURE PILOT DEVICES.22MM
Packaging
Weight per each
0.02
Carton
1
Package
25
Uses, Certifications, and Standards
standard
Lloyd's Register Certified,CCC Marked,CSA Certified,CE Marked,Bureau Veritas,GoST-R
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 14

Location search:

Greater Abilene Area

Location Stock Available

Distribution Centers

Location Stock Available
Nacogdoches
4 View Store
Springdale
3 View Store

A-L

Location Stock Available
Jonesboro
6 View Store

M-Z

Location Stock Available
Rogers
1 View Store

* All prices subject to change.

Begin Live Chat