M22RJ45SA - RJ45 Socket

Eaton

  • $90.33 (Each)
  • $90.33 (Each)

Availability: Currently Out Of Stock
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
M22RJ45SA
Manufacturer
Eaton
Manufacturer's Part Number
M22-RJ45-SA
Description
RJ45 Socket
Eaton M22 Pushbutton RJ45 Socket, M22 Modular Pushbutton RJ45 Socket, 22.5 MM, Ip20
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button, Pilot Light, Sele Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
N/A
UPC/GTIN
786685283128 / 00786685283128
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$90.33 (Each)
Resources
Images
 
 
M22RJ45SA - Small Image
 
M22RJ45SA - Large Image
 
M22RJ45SA - Large Image
 
M22RJ45SA - Large Image
Attachments
 
 
M22RJ45SA - Specification Sheet
Other Links
 
 
M22RJ45SA - Other
 
M22RJ45SA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
0.39
Depth
1.17
Width
1.17
Size
22.5 mm
Descriptions
Product Type
RJ45 Socket
Description
RJ45 SOCKET
Long Description
Eaton M22 pushbutton rj45 socket, M22 Modular Pushbutton RJ45 Socket, 22.5 mm, IP20
Special Features
RJ45 Socket, eight-wire connector
extra long description
ETN M22-RJ45-SA RJ45 SOCKET
Features
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Manufacturer Information
Manufacturers Part Number
M22-RJ45-SA
Brand
Eaton
GTIN
00786685283128
UPC
786685283128
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Type
Pushbutton accessory
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,Lloyd's Register Certified,CCC Marked,Bureau Veritas,CE Marked,GoST-R
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat