M22PVK01 - E-Stop Push-Pull 1NC

Eaton

  • $24.96 (Each)
  • $24.96 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
M22PVK01
Manufacturer
Eaton
Manufacturer's Part Number
M22-PV-K01
Description
E-Stop Push-Pull 1NC
Eaton M22 Modular Pushbutton, M22 Push-Pull Emergency Stop, Complete Device, 22.5 MM, Knob, Maintained, Non-Illuminated, Bezel: Silver, Button: Red, 1NC, IP67, IP69K, Nema 4X, 13
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Complete Assemblie Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
39121545 - Emergency stop device
UPC/GTIN
786685271743 / 00786685271743
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.96 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
12
Resources
Images
 
 
M22PVK01 - Small Image
 
M22PVK01 - Large Image
 
M22PVK01 - Large Image
 
M22PVK01 - Large Image
Attachments
 
 
M22PVK01 - Specification Sheet
Other Links
 
 
M22PVK01 - Other
 
M22PVK01 - Other
 
M22PVK01 - Other
 
M22PVK01 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
actuator
Knob;push-pull
Dimensions and Weight
Size
22.5 mm
Length
3
Width
4
Height
2
Descriptions
Features
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
extra long description
ETN M22-PV-K01 E-STOP PUSH-PULL 1NC
Product Type
E-Stop Push-Pull 1NC
Description
E-STOP PUSH-PULL 1NC
Long Description
Eaton M22 modular pushbutton, M22 Push-Pull Emergency stop, Complete Device, 22.5 mm, Knob, Maintained, Non-illuminated, Bezel: Silver, Button: Red, 1NC, IP67, IP69K, NEMA 4X, 13
Additional Information
Contact Configuration
1 NC
action
Maintained
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
M22-PV-K01
GTIN
00786685271743
UPC
786685271743
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Type
Modular pushbutton
Packaging
Weight per each
0.13
Carton
1
Uses, Certifications, and Standards
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
standard
Lloyd's Register Certified,CCC Marked,CSA Certified,GoST-R,Bureau Veritas,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 12

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
1 View Store

M-Z

Location Stock Available
Rome
4 View Store

* All prices subject to change.

Begin Live Chat