M22LR230RP - Red Indicating Light 85-264VAC Led LGND PLS Pop

Eaton

  • $13.78 (Each)
  • $13.78 (Each)
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
M22LR230RP
Manufacturer
Eaton
Manufacturer's Part Number
M22-L-R-230R-P
Description
Red Indicating Light 85-264VAC Led LGND PLS Pop
Eaton M22 Modular Pushbutton, Complete Indicating Light, Flush, IP67, IP69K, Nema 4X, 13, Illuminated, Red, 100, 000 Hours Of Operation, 85-264 Vac/DC
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Pilot Light Complete Assemblie Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
39121534 - Indicator or pilot lights
UPC/GTIN
786685382609 / 00786685382609
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.78 (Each)
Resources
Images
 
 
M22LR230RP - Small Image
 
M22LR230RP - Large Image
 
M22LR230RP - Large Image
Attachments
 
 
M22LR230RP - Specification Sheet
Tech Bulletins
 
 
M22LR230RP - Tech Bulletin
Other Links
 
 
M22LR230RP - Other
 
M22LR230RP - Other
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
85-264 Vac/dc
Dimensions and Weight
Size
22.5 mm
Descriptions
Description
RED INDICATING LIGHT 85-264VAC LED LGND PLS POP
Long Description
Eaton M22 modular pushbutton, Complete Indicating Light, Flush, IP67, IP69K, NEMA 4X, 13, Illuminated, Red, 100, 000 Hours of operation, 85-264 Vac/dc
extra long description
ETN M22-L-R-230R-P IP67, IP69K, NEM
Product Type
IP67, IP69K, Nema 4X, 13
Features
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Additional Information
dimensions
1.5000 IN X 5.0000 IN X 4.0000 IN
Manufacturer Information
Manufacturers Part Number
M22-L-R-230R-P
Brand
Eaton
GTIN
00786685382609
UPC
786685382609
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Type
Modular pushbutton
Packaging
Weight per each
0.05
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
Lloyd's Register Certified,CCC Marked,CSA Certified,Bureau Veritas,GoST-R,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat