M22LR230R - Ind LGHT Red 85-264vac

Eaton

  • $39.64 (Each)
  • $39.64 (Each)
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
M22LR230R
Manufacturer
Eaton
Manufacturer's Part Number
M22-L-R-230R
Description
Ind LGHT Red 85-264vac
Eaton M22 Modular Pushbutton, Eaton M22 Modular Pushbutton, Complete Indicating Light, Flush, IP67, IP69K, Nema 4X, 13, Illuminated, Red, Red, 100, 000 Hours Of Operation, 85-264 Vac/DC
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Pilot Light Complete Assemblie Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
39121544 - Indicator light parts or accessories
UPC/GTIN
786685278599 / 00786685278599
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.64 (Each)
Resources
Images
 
 
M22LR230R - Small Image
 
M22LR230R - Large Image
 
M22LR230R - Large Image
Attachments
 
 
M22LR230R - Specification Sheet
Tech Bulletins
 
 
M22LR230R - Tech Bulletin
Other Links
 
 
M22LR230R - Other
 
M22LR230R - Other
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
85-264 Vac/dc
Material, Color, and Finish
Lens Color
RED
Descriptions
extra long description
ETN M22-L-R-230R IND LGHT RED 85-26
Features
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Product Type
Ind LGHT Red 85-264vac
Description
IND LGHT RED 85-264VAC
Long Description
Eaton M22 modular pushbutton, Eaton M22 modular pushbutton, Complete Indicating Light, Flush, IP67, IP69K, NEMA 4X, 13, Illuminated, Red, Red, 100, 000 Hours of operation, 85-264 Vac/dc
Additional Information
dimensions
2.0000 IN X 2.0000 IN X 1.0000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
M22-L-R-230R
GTIN
00786685278599
UPC
786685278599
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Type
Modular pushbutton
Packaging
Weight per each
0.05
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,Lloyd's Register Certified,CCC Marked,CE Marked,Bureau Veritas,GoST-R
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat