M22DRPG - Green Mushroom Head PC PB Operator

Eaton

  • $54.95 (Each)
  • $54.95 (Each)
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
M22DRPG
Manufacturer
Eaton
Manufacturer's Part Number
M22-DRP-G
Description
Green Mushroom Head PC PB Operator
Eaton M22 Modular Pushbutton, M22 Modular Mushroom Pushbutton Operator, 22.5 MM, Maintained, Non-Illuminated, Bezel: Silver, Button: Green, IP67, IP69K, Nema 4X, 13, 1, 000, 000 Mechanical Operations
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Complete Assemblie Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
N/A
UPC/GTIN
786685282725 / 00786685282725
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$54.95 (Each)
Resources
Tech Bulletins
 
 
M22DRPG - Tech Bulletin
Images
 
 
M22DRPG - Small Image
 
M22DRPG - Large Image
Attachments
 
 
M22DRPG - Specification Sheet
Other Links
 
 
M22DRPG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
actuator
Mushroom
Dimensions and Weight
Height
1.5
Depth
2.5
Width
2.5
Size
22.5 mm
Descriptions
Description
GREEN MUSHROOM HEAD PC PB OPERATOR
extra long description
ETN M22-DRP-G MTN MUSHROOM PB GRN
Features
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Product Type
MTN Mushroom PB GRN
Long Description
Eaton M22 modular pushbutton, M22 Modular Mushroom Pushbutton Operator, 22.5 mm, Maintained, Non-illuminated, Bezel: Silver, Button: Green, IP67, IP69K, NEMA 4X, 13, 1,000,000 mechanical operations
Additional Information
operating cycles
1 million
action
Green
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
M22-DRP-G
Model
Modular pushbutton
GTIN
00786685282725
UPC
786685282725
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Packaging
Weight per each
0.05
Carton
1
Uses, Certifications, and Standards
standard
CCC Marked,Lloyd's Register Certified,CSA Certified,GoST-R,Bureau Veritas,CE Marked
environmental conditions
IP67, IP69K
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat