KPR1A - Keeper Nut .190-32

Eaton

  • $8.65 (Each)
  • $8.65 (Each)

  • $103.80 (Per 12)

Availability: Currently Out Of Stock
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
KPR1A
Manufacturer
Eaton
Manufacturer's Part Number
KPR1A
Description
Keeper Nut .190-32
Eaton Molded Case Circuit Breaker Accessory Termination Hardware, Imperial Keeper Nut, Frame J-K, Oct-32
Slang Terms

Suggest a New Term
Categories
Circuit Breakers - Circuit Breaker Accessories Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Commercial & Industrial Devices
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679110201 / 00786679110201
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.65 (Each)
Standard Packaging
$103.80 (Per 12)
Resources
Images
 
 
KPR1A - Small Image
 
KPR1A - Large Image
 
KPR1A - Video
Attachments
 
 
KPR1A - Specification Sheet
Brochures
 
 
KPR1A - Brochure
Other Links
 
 
KPR1A - Other
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
ETN KPR1A KEEPER NUT .190-32
Product Type
Keeper Nut .190-32
Description
KEEPER NUT .190-32
Features
Eaton’s Electrical Sector under the Eaton brand offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s
Long Description
Eaton molded case circuit breaker accessory termination hardware, Imperial keeper nut, Frame J-K, Oct-32
Additional Information
media
Yes
dimensions
0.2500 IN X 0.5000 IN X 0.2500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
KPR1A
GTIN
00786679110201
UPC
786679110201
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous commercial & industrial devices
Type
Molded case circuit breaker accessory
Packaging
Weight per each
0.01
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL Listed,Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat