FAZC252NA - Faz-Na Ul 489 MCB 2P 25A C Curve

Eaton Corp

  • $278.83 (Each)
  • $278.83 (Each)
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
FAZC252NA
Manufacturer
Eaton Corp
Manufacturer's Part Number
FAZ-C25/2-NA
Description
Faz-Na Ul 489 MCB 2P 25A C Curve
Miniature Circuit Breaker, 2 Pole; 240 Vac, 480 Vac Star/277 Vac At 50/60 HZ, 96 VDC (Ul/Csa); 240/415 Vac At 50/60 HZ (IEC); 25 Ampere; Interrupting Rating 10 Kiloampere (Ul/Csa)/15 Kiloampere (IEC); Wire Size 18 to 6 Awg/(2) 18 to 10 Awg
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 2 Pole Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
N/A
UPC/GTIN
784651279342 / 00784651279342
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$278.83 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
1
Resources
Images
 
 
FAZC252NA - Large Image
Attachments
 
 
FAZC252NA - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Distribution Centers

Location Stock Available
Springdale
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat