FAZC102NADC - Faz-Na Ul 489 MCB 2P 10A C Curve DC

Eaton

  • $360.33 (Each)
  • $360.33 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
FAZC102NADC
Manufacturer
Eaton
Manufacturer's Part Number
FAZ-C10/2-NA-DC
Description
Faz-Na Ul 489 MCB 2P 10A C Curve DC
Faz-Na Ul 489 MCB 2P 10A C Curve DC
Slang Terms

Suggest a New Term
Categories
Din Rail Mount Circuit Breaker - 2 Pole Din Rail Mount Circuit Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/EAN/GTIN
015081184716 / 4015081184712 / 04015081184712
Weight per unit
0.87 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$360.33 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
FAZC102NADC - Large Image
Installation Sheets
 
 
FAZC102NADC - Installation Sheet
Attachments
 
 
FAZC102NADC - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Screw
Current Rating
10 Amp
Interrupting Rating
10 Kiloamp
Wire Size
18 to 4/18 to 8 AWG
Poles
2
Voltage Rating
277/480 Volt AC, 125 Volt DC per Pole
Dimensions and Weight
Size
1.39 Inch Width x 2.36 Inch Depth x 4.13 Inch Height
Descriptions
Product Type
Din Rail Miniature Circuit Breaker
Description
FAZ-NA UL 489 MCB 2P 10A C CURVE DC
extra long description
CURRENT LIMITING, THERMAL MAGNETIC TYPE; 1.39 INCH WIDTH X 2.36 INCH DEPTH X 4.13 INCH HEIGHT SIZE; 18 TO 4/18 TO 8 AWG WIRE SIZE; UL 489, CSA C22.2 APPROVAL; 277/480 VOLT AC, 125 VOLT DC PER POLE VOLTAGE RATING; DIN RAIL MOUNTING; 10 KILOAMP INTERRUPTING RATING; 10 AMP CURRENT RATING; 2 POLE(S); SCREW TERMINAL TYPE; 5 TO 10 X RATED CURRENT TRIP SETTING; ROHS COMPLIANT; APPLICABLE STANDARD IEC 60947-2, VDE; APPLICATION CONVENIENCE RECEPTACLE CIRCUIT, MOTOR CONTROL CIRCUIT, LOAD CIRCUITS LEAVING THE EQUIPME
Long Description
DIN RAIL MINIATURE CIRCUIT BREAKER, CURRENT LIMITING, THERMAL MAGNETIC TYPE; 1.39 INCH WIDTH X 2.36 INCH DEPTH X 4.13 INCH HEIGHT SIZE; 18 TO 4/18 TO 8 AWG WIRE SIZE; UL 489, CSA C22.2 APPROVAL; 277/480 VOLT AC, 125 VOLT DC PER POLE VOLTAGE RATING
Additional Information
RoHS Compliant; Applicable Standard IEC 60947-2, VDE; Application Convenience Receptacle Circuit, Motor Control Circuit, Load Circuits Leaving The Equipment, HACR Internal/External Equipment, PLC I/O Point, Computer, Power Supply, Control Instrumentation,
Commodity Description
2 POLE DIN RAIL MOUNT CIRCUIT BREAKERS
Additional Information
Trip Setting
5 to 10 x Rated Current
Manufacturer Information
Brand
EATON MOELLER DISTRIBUTION & CONTROLS
Manufacturers Part Number
FAZ-C10/2-NA-DC
Model
FAZ
GTIN
04015081184712
UPC
015081184716
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
CURRENT LIMITING, THERMAL MAGNETIC
Packaging
Weight per each
0.87
Carton
1
Uses, Certifications, and Standards
Mounting
DIN RAIL
Approval
UL 489, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area