ECV5442AAJP6R63F - Size 4 Vacuum Pump Panel With 200A Fus DS- 120V CO

Eaton

  • $19456.97 (Each)
  • $19,456.97 (Each)
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
ECV5442AAJP6R63F
Manufacturer
Eaton
Manufacturer's Part Number
ECV5442AAJ-P6R63/F
Description
Size 4 Vacuum Pump Panel With 200A Fus DS- 120V CO
Eaton Vacuum Industrial Pump Panel, Type 3R Fusible Disconnect, Without Start Pushbutton, 28-140A Solid-State Overload, Nema Size 4, Nema 3R Painted Steel Enclosure, 110V/50 HZ, 120V/60 HZ Coil, 200A/600V (R) Disconnect Fuse, 250A Breaker
Slang Terms

Suggest a New Term
Categories
Motor CNTRL Starters & CNTCTRS - Nema Combination Starters Mark as Incorrect
Suggest a New Category
Classification
Pump Panels
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
786685617893 / 00786685617893
Weight per unit
123 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19,456.97 (Each)
Resources
Images
 
 
ECV5442AAJP6R63F - Video
 
ECV5442AAJP6R63F - Small Image
 
ECV5442AAJP6R63F - Large Image
Brochures
 
 
ECV5442AAJP6R63F - Brochure
Other Links
 
 
ECV5442AAJP6R63F - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
21
Depth
48.4
Height
8.97
Size
NEMA size 4
Descriptions
Product Type
SZ4 Vac PP 200A Fus DS 120V CL
extra long description
ETN ECV5442AAJ-P6R63/F SZ4 VAC PP 2
Description
SIZE 4 VACUUM PUMP PANEL WITH 200A FUS DS- 120V CO
Long Description
Eaton Vacuum Industrial Pump Panel, Type 3R fusible disconnect, Without START pushbutton, 28-140A solid-state overload, NEMA size 4, NEMA 3R Painted steel enclosure, 110V/50 Hz, 120V/60 Hz coil, 200A/600V (R) disconnect fuse, 250A breaker
Features
Eaton’s vacuum starter pump panels are combination starters that are designed for irrigation, oil well, gas and other pump applications. The enclosure is NEMA Type 3R to provide weather-tight protection and is available in several sizes, depending on the customer’s control option requirements. The disconnect, contactor and overload relay are the same as used in the vacuum line of combination starters.
Additional Information
Coil Voltage
110V/50 Hz, 120V/60 Hz
media
Yes
Manufacturer Information
Manufacturers Part Number
ECV5442AAJ-P6R63/F
Brand
Eaton
GTIN
00786685617893
UPC
786685617893
Taxonomies, Classifications, and Categories
Category Description
PUMP PANELS
Packaging
Weight per each
123
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - OtherStationary Machinery and Equipment Outside Factory - Pumps and Compressors
standard
UL Listed,cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat