-
-
Thank you for your suggestions!
We appreciate your assistance in improving our software. It helps us serve you even better!
Edit Mode: Please login to suggest improvements for this item.
Close
Help Improve Our Data
- Features
-
- amperage rating
-
0.0100 IN X 0.0100 IN X 0.0100 IN
- Dimensions and Weight
-
- Size
-
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
- Descriptions
-
- Features
-
Eatons industrial pump panels are combination starters that are designed for irrigation, oil well, gas and other pump applications. The enclosure is NEMA Type 3R to provide weather-tight protection and is available in several sizes, depending on the customers control option requirements. The disconnect, contactor and overload relay are the same as used in Freedom lines of combination starters.
- Long Description
-
Eaton Freedom Industrial Pump Panel, Circuit breaker disconnect, NEMA 3R painted steel enclosure, 440V/50 Hz-460V/60 Hz coil, NEMA size 3, 100A breaker
- Description
-
FS PUMP SZ 3-ENCL3R 480 100A HMCP
- Product Type
-
FS Pump SZ 3-ENCL3R 480 100A HMCP
- Additional Information
-
- dimensions
-
8.4700 IN X 18.8600 IN X 38.4000 IN
- Coil Voltage
-
CH
- Manufacturer Information
-
- Manufacturers Part Number
-
ECN5532CAG
- Brand
-
EATON CUTLER-HAMMER
- series
-
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
- GTIN
-
00782114139134
- UPC
-
782114139134
- Taxonomies, Classifications, and Categories
-
- Category Description
-
PUMP PANELS
- Type
-
Industrial Pump Panel
- Packaging
-
- Weight per each
-
93
- Carton
-
1
- Uses, Certifications, and Standards
-
- standard
-
OSHPD Certified,cUL Listed,UL Listed
- Application
-
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
Help Improve Our Data
Edit Mode: Please login to suggest improvements for this item.
Close
-
You must have a customer account to view stock availability at all locations.
Select the category(ies) that you wish to link this item to.
(You can select multiple categories by holding the Ctrl-key while clicking)
Link Category
* All prices subject to change.
Suggest Related Item
Type:
Lookup Related Catalog Number:
Submitting Your Suggestion
Please wait until the operation is complete.