ECN5522AAFR63D - Pump Panel - 50A HMCP Nema 3R SZ 2 120VAC Coil

Eaton

  • $1555.87 (Each)
  • $1,555.87 (Each)
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
ECN5522AAFR63D
Manufacturer
Eaton
Manufacturer's Part Number
ECN5522AAF-R63/D
Description
Pump Panel - 50A HMCP Nema 3R SZ 2 120VAC Coil
Eaton Freedom Industrial Pump Panel, Circuit Breaker Disconnect, Nema 3R Painted Steel Enclosure, 110V/50 HZ-120V/60 HZ Coil, Nema Size 2, 9-45A Solid-State Relay Without Ground Fault, 50A Breaker
Slang Terms

Suggest a New Term
Categories
Motor CNTRL Starters & CNTCTRS - Nema Combination Starters Mark as Incorrect
Suggest a New Category
Classification
Pump Panels
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
786685456096 / 00786685456096
Weight per unit
75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,555.87 (Each)
Resources
Images
 
 
ECN5522AAFR63D - Small Image
 
ECN5522AAFR63D - Large Image
 
ECN5522AAFR63D - Large Image
 
ECN5522AAFR63D - Large Image
 
ECN5522AAFR63D - Large Image
Brochures
 
 
ECN5522AAFR63D - Brochure
Other Links
 
 
ECN5522AAFR63D - Other
 
ECN5522AAFR63D - Other
 
ECN5522AAFR63D - Other
 
ECN5522AAFR63D - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Depth
8.47
Size
NEMA size 2
Width
18.86
Height
38.4
Descriptions
Description
PUMP PANEL - 50A HMCP NEMA 3R SZ 2 120VAC COIL
Features
Eaton’s industrial pump panels are combination starters that are designed for irrigation, oil well, gas and other pump applications. The enclosure is NEMA Type 3R to provide weather-tight protection and is available in several sizes, depending on the customer’s control option requirements. The disconnect, contactor and overload relay are the same as used in Freedom lines of combination starters.
Product Type
PP 50A HMCP N3R SZ2 120V CL
extra long description
ETN ECN5522AAF-R63/D PP 50A HMCP N3
Long Description
Eaton Freedom Industrial Pump Panel, Circuit breaker disconnect, NEMA 3R painted steel enclosure, 110V/50 Hz-120V/60 Hz coil, NEMA size 2, 9-45A solid-state relay without ground fault, 50A breaker
Additional Information
Coil Voltage
110V/50 Hz-120V/60 Hz
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
ECN5522AAF-R63/D
GTIN
00786685456096
UPC
786685456096
Taxonomies, Classifications, and Categories
Category Description
PUMP PANELS
Packaging
Weight per each
75
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - OtherStationary Machinery and Equipment Outside Factory - Pumps and Compressors
standard
OSHPD Certified,UL Listed,cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat