ECN5412CACR63B - Pump Panel - 30A Fusible SW Nema 3R SZ 1 480VAC CO

Eaton

  • $3414.19 (Each)
  • $3,414.19 (Each)
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
ECN5412CACR63B
Manufacturer
Eaton
Manufacturer's Part Number
ECN5412CAC-R63/B
Description
Pump Panel - 30A Fusible SW Nema 3R SZ 1 480VAC CO
Eaton Freedom Industrial Pump Panel, Fusible Disconnect, Nema 3R Painted Steel Enclosure, 460V/60 HZ, 440V/50 HZ Coil, 30A/600V Type R Fuse Clip, 1-5A Solid-State Electronic Overload Relay, Nema Size 1 Frame
Slang Terms

Suggest a New Term
Categories
Motor Control Centers & Accy - Reversing Starters With Circui Mark as Incorrect
Suggest a New Category
Classification
Pump Panels
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
786685455211 / 00786685455211
Weight per unit
75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,414.19 (Each)
Resources
Images
 
 
ECN5412CACR63B - Small Image
 
ECN5412CACR63B - Large Image
 
ECN5412CACR63B - Large Image
 
ECN5412CACR63B - Large Image
 
ECN5412CACR63B - Large Image
 
ECN5412CACR63B - Large Image
 
ECN5412CACR63B - Large Image
Brochures
 
 
ECN5412CACR63B - Brochure
Other Links
 
 
ECN5412CACR63B - Other
 
ECN5412CACR63B - Other
 
ECN5412CACR63B - Other
 
ECN5412CACR63B - Other
 
ECN5412CACR63B - Other
 
ECN5412CACR63B - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
12
Width
20
Depth
40
Descriptions
Product Type
PP 30A Fus SW N3R SZ1 480V CL
extra long description
ETN ECN5412CAC-R63/B PP 30A FUS SW
Description
PUMP PANEL - 30A FUSIBLE SW NEMA 3R SZ 1 480VAC CO
Long Description
Eaton Freedom Industrial Pump Panel, Fusible disconnect, NEMA 3R Painted steel enclosure, 460V/60 Hz, 440V/50 Hz coil, 30A/600V Type R fuse clip, 1-5A solid-state electronic overload relay, NEMA size 1 frame
Features
Eaton’s industrial pump panels are combination starters that are designed for irrigation, oil well, gas and other pump applications. The enclosure is NEMA Type 3R to provide weather-tight protection and is available in several sizes, depending on the customer’s control option requirements. The disconnect, contactor and overload relay are the same as used in Freedom lines of combination starters.
Additional Information
Coil Voltage
460V/60 Hz, 440V/50 Hz
Manufacturer Information
Manufacturers Part Number
ECN5412CAC-R63/B
Brand
Eaton
GTIN
00786685455211
UPC
786685455211
Taxonomies, Classifications, and Categories
Category Description
PUMP PANELS
Packaging
Weight per each
75
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - OtherStationary Machinery and Equipment Outside Factory - Pumps and Compressors
standard
OSHPD Certified,ABS Certified,UL Listed,cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat