E57MAL18A2B1 - 18MM STD Ind Prox 2W Ac Mini Conn

Eaton

  • $498.44 (Each)
  • $498.44 (Each)

In-Stock: 0 available locally (Centennial, CO) (change location)
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
E57MAL18A2B1
Manufacturer
Eaton
Manufacturer's Part Number
E57MAL18A2B1
Description
18MM STD Ind Prox 2W Ac Mini Conn
Inductive Proximity Sensor, E57, Straight, Shielded, 360° Viewable Led, Mini, 250 Ma At 250V, 3 Pin, <3% Sensing Range, PVC, 2-Wire Ac, No, 20-250V
Slang Terms

Suggest a New Term
Categories
Proximity Sensors - Inductive Proximity Sensor Mark as Incorrect
Suggest a New Category
Classification
Sensors
UNSPSC
41111926 - Proximity sensors
UPC/GTIN
782113317748 / 00782113317748
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$498.44 (Each)
Stock Availability
Centennial
0 (Find nearest stock)
Denver
0
All Stores
6
Resources
Images
 
 
E57MAL18A2B1 - Small Image
 
E57MAL18A2B1 - Large Image
 
E57MAL18A2B1 - Large Image
 
E57MAL18A2B1 - Large Image
 
E57MAL18A2B1 - Video
Attachments
 
 
E57MAL18A2B1 - Specification Sheet
Other Links
 
 
E57MAL18A2B1 - Other
 
E57MAL18A2B1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Mini
Descriptions
Product Type
18MM STD Ind Prox 2W Ac Mini Conn
Description
18MM STD IND PROX 2W AC MINI CONN
extra long description
ETN E57MAL18A2B1 18MM STD IND PROX
Features
E57G general purpose sensors are a cost-effective solution that is optimised to include only those functions that are necessary for basic, reliable sensing without lacking the performance or features you expect in an Eaton product. These sensors include various diameter options designed to fit a variety of applications.
Long Description
Inductive Proximity Sensor, E57, Straight, Shielded, 360° viewable LED, Mini, 250 mA at 250V, 3 pin, <3% sensing range, PVC, 2-wire AC, NO, 20-250V
Additional Information
media
Yes
Accuracy
< 3% sensing range
dimensions
3.3900 IN X 0.7100 IN X 0.7100 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
E57MAL18A2B1
GTIN
00782113317748
UPC
782113317748
Taxonomies, Classifications, and Categories
Category Description
SENSORS
Type
Inductive Proximity Sensor
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
environmental conditions
NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 12, NEMA 13, IP67, IP69K
Application
Stationary Mach Equip In Factory - Other Stationary Machinery and Equipment - In Factory
standard
UL Listed,CSA Certified,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6

Location search:

Greater Denver Area

Location Stock Available

Distribution Centers

Location Stock Available
Nacogdoches
6 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat