E57LBL12T110SD - 12MM STD Ind Prox 3W DC NPN Micro Conn

Eaton

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E57LBL12T110SD
Manufacturer
Eaton
Manufacturer's Part Number
E57LBL12T110SD
Description
12MM STD Ind Prox 3W DC NPN Micro Conn
Etn E57LBL12T110SD 12MM STD Ind Pro
Slang Terms

Suggest a New Term
Categories
Proximity Sensors - Inductive Proximity Sensor Mark as Incorrect
Suggest a New Category
Classification
Sensors
UNSPSC
41111926 - Proximity sensors
UPC/GTIN
782113605098 / 00782113605098
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
E57LBL12T110SD - Small Image
 
E57LBL12T110SD - Large Image
 
E57LBL12T110SD - Large Image
 
E57LBL12T110SD - Video
Attachments
 
 
E57LBL12T110SD - Specification Sheet
Other Links
 
 
E57LBL12T110SD - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
M12
Descriptions
Product Type
12MM STD Ind Prox 3W DC NPN Micro Conn
Description
12MM STD IND PROX 3W DC NPN MICRO CONN
Features
E57G general purpose sensors are a cost-effective solution that is optimised to include only those functions that are necessary for basic, reliable sensing without lacking the performance or features you expect in an Eaton product. These sensors include various diameter options designed to fit a variety of applications.
Long Description
ETN E57LBL12T110SD 12MM STD IND PRO
Additional Information
Accuracy
< 1% sensing range
dimensions
2.7100 IN X 0.4700 IN X 0.4700 IN
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
E57LBL12T110SD
GTIN
00782113605098
UPC
782113605098
Taxonomies, Classifications, and Categories
Category Description
SENSORS
Type
Inductive Proximity Sensor
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,CE Marked
environmental conditions
NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 12, NEMA 13, IP67, IP69K
Application
Stationary Mach Equip In Factory - Other Stationary Machinery and Equipment - In Factory
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of E57LBL12T110SD.
Jump To:

Similar Items

Similar items are close alternatives to E57LBL12T110SD, though they may not be 100% alike.

Performance Series Sensor, 12 MM Sensor Diameter, NC Pole Throw Configuration, 2...
  • Our Part #: E57P12SNC2Q
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: E57P12SNC2Q
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($234.36) ·
E57P12SNC2Q - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$234.36

Each

QTY:
Each
Add
Cross Referenced

These items are similar to E57LBL12T110SD but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
E57LBL12T110SD Eaton 00782113605098
XS1Nl2NC410D Schneider Electric n/a

* All prices subject to change.

Begin Live Chat