E57LAL18A2EA - 18MM STD Ind Prox 2W Ac Micro Conn

Eaton

  • $420.94 (Each)
  • $420.94 (Each)

Availability: Currently Out Of Stock
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
E57LAL18A2EA
Manufacturer
Eaton
Manufacturer's Part Number
E57LAL18A2EA
Description
18MM STD Ind Prox 2W Ac Micro Conn
Inductive Proximity Sensor, 18 MM Sensor Diameter, No Pole Throw Configuration, 8 MM Detecting Distance, 20 to 250 V Ac, 250 Ma @ 250 V, 20 HZ, 3-Pin Micro Ac Connector Connection, Led Indicator, Stainless Steel, -13 °F Operating Temperature, +158 °F Operating Temperature, 2.74 In Overall Length, 1 LB
Slang Terms

Suggest a New Term
Categories
Proximity Sensors - Inductive Proximity Sensor Mark as Incorrect
Suggest a New Category
Classification
Sensors
UNSPSC
41111926 - Proximity sensors
UPC/GTIN
782113604886 / 00782113604886
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$420.94 (Each)
Resources
Images
 
 
E57LAL18A2EA - Small Image
 
E57LAL18A2EA - Large Image
 
E57LAL18A2EA - Large Image
 
E57LAL18A2EA - Large Image
 
E57LAL18A2EA - Video
Specifications Sheets
 
 
E57LAL18A2EA - Specification Sheet
Attachments
 
 
E57LAL18A2EA - Specification Sheet
Other Links
 
 
E57LAL18A2EA - Other
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
20 to 250 V ac
Material
Stainless Steel
connection
Dual key micro
Dimensions and Weight
Overall Length
2.74 in
Descriptions
Product Type
Inductive Proximity Sensor
Premium+ Inductive Proximity Sensor
Long Description
Inductive Proximity Sensor, 18 mm Sensor Diameter, NO Pole Throw Configuration, 8 mm Detecting Distance, 20 to 250 V ac, 250 mA @ 250 V, 20 Hz, 3-Pin Micro AC Connector Connection, LED Indicator, Stainless Steel, -13 °F Operating Temperature, +158 °F Operating Temperature, 2.74 in Overall Length, 1 lb
Features
Eaton carries several options for your sensing needs in the E57 two-wire family. The stainless steel models are available in a standard length or short body, while available in AC or AC/DC configurations. The nickel-brass body models are available in standard length and either AC or DC two-wire configurations.All of these are available in NPN or PNP with cable connections or micro connectors. The stainless steel standard length models are also available with mini Connectors.The stainless steel models in bo
Short Description
Inductive Proximity Sensor, 18 mm, 20 to 250 VAC, 8 MM Range, Unshielded
Description
18MM STD IND PROX 2W AC MICRO CONN
extra long description
ETN E57LAL18A2EA Inductive Proximit
Additional Information
Sensor Diameter
18 mm
Pole Throw Configuration
NO
Maximum Detecting Distance
8 mm
ip rating
IP67
Maximum Current Load
250 mA @ 250 V
Connection Type
3-Pin Micro AC Connector
Indicator Type
LED
Minimum Operating Temperature
-13 °F;-25 °C
Maximum Operating Temperature
+158 °F;+70 °C
Standards Met
UL Listed;CSA Certified;CE Certified;RoHS Compliant
package quantity
1 ct
media
Yes
Accuracy
< 3% sensing range
dimensions
2.7400 IN X 0.7100 IN X 0.7100 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
E57LAL18A2EA
GTIN
00782113604886
UPC
782113604886
Taxonomies, Classifications, and Categories
Category Description
SENSORS
Type
Inductive Proximity Sensor
Packaging
Weight
1 lb
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Frequency Rating
20 Hz
Application
Ind Facilities & Factories - Facility: Power Distribution and ControlStationary Mach Equip In Factory - Other Stationary Machinery and Equipment - In Factory
environmental conditions
NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 12, NEMA 13, IP67, IP69K
standard
CSA Certified,UL Listed,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of E57LAL18A2EA.
Jump To:

Cross Referenced

These items are similar to E57LAL18A2EA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
E57LAL18A2EA Eaton 00782113604886
871TG8K18 Rockwell Automation 00662073470519
XS218SAMAU20 Schneider Electric 00785901876731

* All prices subject to change.

Begin Live Chat