E56CDL50A2E - 460-U5-L-D Prox Sensor

Eaton

  • $775.96 (Each)
  • $775.96 (Each)
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
E56CDL50A2E
Manufacturer
Eaton
Manufacturer's Part Number
E56CDL50A2E
Description
460-U5-L-D Prox Sensor
Inductive Proximity Sensor, E56, Straight, Unshielded, Output Status, Screw Terminals, 400 Ma At 250V, <3%, 2-Wire Ac, No or NC, 20-250V 45/65 HZ
Slang Terms

Suggest a New Term
Categories
Proximity Sensors - Inductive Proximity Sensor Mark as Incorrect
Suggest a New Category
Classification
Sensors
UNSPSC
41111926 - Proximity sensors
UPC/GTIN
782113591971 / 00782113591971
Weight per unit
0.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$775.96 (Each)
Resources
Other Links
 
 
E56CDL50A2E - Other
 
E56CDL50A2E - Other
Images
 
 
E56CDL50A2E - Small Image
 
E56CDL50A2E - Large Image
 
E56CDL50A2E - Large Image
 
E56CDL50A2E - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Screw Terminal
Descriptions
Long Description
Inductive Proximity Sensor, E56, Straight, Unshielded, Output status, Screw terminals, 400 mA at 250V, <3%, 2-wire AC, NO or NC, 20-250V 45/65 Hz
Description
460-U5-L-D PROX SENSOR
Product Type
460-U5-L-D Prox Sensor
extra long description
ETN E56CDL50A2E 460-U5-L-D PROX SEN
Features
These pancake-style sensors are an excellent solution for applications that require an extremely rugged solution combined with the longest inductive sensing ranges available. Eaton's E56 pancake-style sensors feature auto-configurable, complementary outputs for ease of wiring. In addition, power and output LEDs make troubleshooting much easier than conventional sensors.
Additional Information
Accuracy
< 3%
dimensions
3.1300 IN X 3.8700 IN X 1.5400 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
E56CDL50A2E
GTIN
00782113591971
UPC
782113591971
Taxonomies, Classifications, and Categories
Category Description
SENSORS
Type
Pancake inductive proximity sensor
Packaging
Weight per each
0.95
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and ControlElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsStationary Mach Equip In Factory - Other Stationary Machinery and Equipment - In Factory
environmental conditions
NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 12, NEMA 13, IP67
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of E56CDL50A2E.
Jump To:

Cross Referenced

These items are similar to E56CDL50A2E but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
E56CDL50A2E Eaton 00782113591971
ID5088 IFM EFECTOR n/a
IDC2050BARKG/UP/15CM IFM EFECTOR n/a
IDC2050BARKG/UP/80CM IFM EFECTOR n/a
IDC2050BARKG/UP/USFIXE IFM EFECTOR n/a
IDC2050BBRKG/UP IFM EFECTOR n/a
IDC3050BBPKG/US IFM EFECTOR n/a
XSDM500538 Schneider Electric 00785901923350

* All prices subject to change.

Begin Live Chat