E55BLT1C - Ind Prox Limit Switch Style 2WAC - Has 5 Way Head

Eaton

  • $869.68 (Each)
  • $869.68 (Each)
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
E55BLT1C
Manufacturer
Eaton
Manufacturer's Part Number
E55BLT1C
Description
Ind Prox Limit Switch Style 2WAC - Has 5 Way Head
Inductive Proximity Sensor, No or NC Pole Throw Configuration, 15 MM Detecting Distance, 35 to 250 V, 400 Ma @ 250 V, 25 HZ, Screw Terminal;Terminal Wiring Connection, Led Indicator, PBT Resin (Enclosure) Material, -13 °F Operating Temperature, +158 °F Operating Temperature, 4.64 In Overall Length, 0.63 LB
Slang Terms

Suggest a New Term
Categories
Proximity Sensors - Inductive Proximity Sensor Mark as Incorrect
Suggest a New Category
Classification
Sensors
UNSPSC
41111926 - Proximity sensors
UPC/GTIN
782113134109 / 00782113134109
Weight per unit
0.63 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$869.68 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
10
Resources
Attachments
 
 
E55BLT1C - Specification Sheet
Images
 
 
E55BLT1C - Small Image
 
E55BLT1C - Large Image
 
E55BLT1C - Large Image
Specifications Sheets
 
 
E55BLT1C - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 10

Location search:

Distribution Centers

Location Stock Available
DFW RDC
5 View Store

A-L

Location Stock Available
Brownwood
2 View Store
Ennis
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat