E50SN - E50 Switch Body

Eaton

  • $290.50 (Each)
  • $290.50 (Each)

Availability: In Stock Locally
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
E50SN
Manufacturer
Eaton
Manufacturer's Part Number
E50SN
Description
E50 Switch Body
Limit Switch Body, E50 Series, 1NO-1NC Contact Configuration, 10 A (Maximum Ac);1 A (Maximum DC), 240 V Ac;250 V DC, Die Cast Zinc (Enclosure) Housing Material, -14 to +201 °F, 3.14 In Overall Length, 1.54 In Overall Width, 1.73 In Overall Depth, 0.4100 LB/Ea
Slang Terms

Suggest a New Term
Categories
Limit Switches - Limit Switch Bodies Mark as Incorrect
Suggest a New Category
Classification
Limit Switches
UNSPSC
N/A
UPC/GTIN
782113308807 / 00782113308807
Weight per unit
0.41 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$290.50 (Each)
Resources
Images
 
 
E50SN - Small Image
 
E50SN - Large Image
 
E50SN - Large Image
 
E50SN - Large Image
 
E50SN - Large Image
 
E50SN - Large Image
 
E50SN - Large Image
Attachments
 
 
E50SN - Specification Sheet
Other Links
 
 
E50SN - Other
 
E50SN - Other
 
E50SN - Other
 
E50SN - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
10 A (Maximum Ac);1 A (Maximum Dc)
Voltage Rating
240 V ac;250 V dc
Material
Die Cast Zinc
Material, Color, and Finish
Housing Material
Die Cast Zinc (Enclosure)
Dimensions and Weight
Overall Length
3.14 in
Depth
1.54
Width
1.54
Height
1.73
Descriptions
Product Type
Limit Switch Body
Long Description
Limit Switch Body, E50 Series, 1NO-1NC Contact Configuration, 10 A (Maximum Ac);1 A (Maximum Dc), 240 V ac;250 V dc, Die Cast Zinc (Enclosure) Housing Material, -14 to +201 °F, 3.14 in Overall Length, 1.54 in Overall Width, 1.73 in Overall Depth, 0.4100 lb/EA
Features
Eaton's Culter Hammer Seris E50 Modular Plug-In Limit Switch are the industry standard with versatility of design and high reliability for low maintenance, installation and inventory costs. Standard Viton(R) gaskets, seals and boots and a zinc die cast enclosure provide exceptional chemical resistance to the common coolants, cleansing agents, and hydraulic fluids found in machine tool, automotive, waste water treatment and other heavy-duty industrial applications. Mounting dimensions accommodate both U.S.
Short Description
Limit Switch Body, E50, Die Cast Zinc (Enclosure), 3.14 in L, 1.73 in D, 1.54 in W
Special Features
E50 Devices Can be Ordered in Separate Components or as Complete Assembled Switches
Description
E50 SWITCH BODY
extra long description
ETN E50SN E50 LS SWITCH BODY,NEUTRA
Additional Information
Contact Configuration
1NO-1NC
ip rating
IP67
for use with
E50 Heavy Duty Modular Limit Switches
Operating Temperature Range
-14 to +201 °F;-10 to +94 °C
Overall Width
1.54 in
Overall Depth
1.73 in
Standards Met
U.S. and DIN
package quantity
1 ct
dimensions
3.1400 IN X 1.5400 IN X 1.7300 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
E50SN
series
E50
GTIN
00782113308807
UPC
782113308807
Taxonomies, Classifications, and Categories
Category Description
LIMIT SWITCHES
Type
Heavy duty plug-in limit switch
Packaging
Weight
0.4100 lb/EA
Weight per each
0.41
Carton
1
Uses, Certifications, and Standards
nema rating
NEMA 1, 3, 3S, 4, 4X, 6, 6P, 13
standard
UL Listed,CSA Certified,RoHS Compliant,CE Marked
Application
Water and Wastewater Systems - Water and Wastewater Systems - OtherStationary Mach Equip In Factory - Machine Tools: CuttingStationary Mach Equip In Factory - Machine Tools: FormingInd Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of E50SN.
Jump To:

Cross Referenced

These items are similar to E50SN but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
E50SN Eaton 00782113308807
CR215GFJ GENERAL ELECTRIC n/a
9007CO68 Schneider Electric 00785901812050
3SE03SN Siemens 00754554232805

* All prices subject to change.

Begin Live Chat