E50KL204 - E50 Operating Lever

Eaton

  • $64.26 (Each)
  • $64.26 (Each)

Availability: Currently Out Of Stock
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
E50KL204
Manufacturer
Eaton
Manufacturer's Part Number
E50KL204
Description
E50 Operating Lever
E50 Nema Limit Switch, Lever, Rotary Lever, Fork, 1.5 Inch Len, Die Cast Zinc, Nylatron Rollers 0.75 Inch Diameter 0.32 Inch Width, Both Rollers Inside Fork, 14-250F(-10-121C), Stainless Steel, Nylatron, Ul, Csa, Ce
Slang Terms

Suggest a New Term
Categories
Limit Switches - Limit Switch Arms, Actuators & Mark as Incorrect
Suggest a New Category
Classification
Limit Switches
UNSPSC
N/A
UPC/GTIN
782113290935 / 00782113290935
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$64.26 (Each)
Resources
Images
 
 
E50KL204 - Small Image
 
E50KL204 - Large Image
 
E50KL204 - Large Image
Attachments
 
 
E50KL204 - Specification Sheet
Other Links
 
 
E50KL204 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
actuator
Fork lever
Descriptions
Features
Eaton's E50 modular plug-in limit switches are the industry standard with versatility of design and high reliability for low maintenance, installation and inventory costs. Standard Viton gaskets, seals and boots and a zinc die -cast enclosure provide exceptional chemical resistance to the common coolants, cleansing agents and hydraulic fluids found in machine tool, automotive, wastewater treatment and other heavy-duty industrial applications. Mounting dimensions accommodate both U.S. and DIN standards for
Description
E50 OPERATING LEVER
Product Type
E50 LS Lever, Fork, Nyl Roller .75IN, SM SD
extra long description
ETN E50KL204 E50 LS LEVER,FORK,NYL
Long Description
E50 NEMA Limit Switch,Lever,Rotary lever,fork,1.5 inch len,Die cast Zinc,Nylatron rollers 0.75 inch diameter 0.32 inch width,both rollers inside fork,14-250F(-10-121C),Stainless Steel,Nylatron,UL,CSA,CE
Additional Information
dimensions
2.8700 IN X 1.9200 IN X 0.6200 IN
Manufacturer Information
Manufacturers Part Number
E50KL204
Brand
Eaton
GTIN
00782113290935
UPC
782113290935
Taxonomies, Classifications, and Categories
Category Description
LIMIT SWITCHES
Type
Heavy duty plug-in limit switch accessory
Packaging
Weight per each
0.15
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,CE,UL Listed,RoHS Compliant,CE Marked
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of E50KL204.
Jump To:

Cross Referenced

These items are similar to E50KL204 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
E50KL204 Eaton 00782113290935
6PA102 Honeywell 00784549629952
LSZ53S Honeywell 00784549311802
RRCY Westinghouse n/a

* All prices subject to change.

Begin Live Chat