E50KL142 - E50 Operating Levers

Eaton

  • $64.26 (Each)
  • $64.26 (Each)

Availability: In Stock Locally
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
E50KL142
Manufacturer
Eaton
Manufacturer's Part Number
E50KL142
Description
E50 Operating Levers
E50 Nema Limit Switch, Lever, Loop Lever, 6 Inch Len, Nylatron, 14-250F(-10-121C), Stainless Steel, Nylatron, Ul, Csa, Ce
Slang Terms

Suggest a New Term
Categories
Limit Switches - Limit Switch Arms, Actuators & Mark as Incorrect
Suggest a New Category
Classification
Limit Switches
UNSPSC
N/A
UPC/GTIN
782113307749 / 00782113307749
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$64.26 (Each)
Resources
Images
 
 
E50KL142 - Small Image
 
E50KL142 - Large Image
 
E50KL142 - Large Image
Attachments
 
 
E50KL142 - Specification Sheet
Other Links
 
 
E50KL142 - Other
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
E50 NEMA Limit Switch,Lever,Loop lever,6 inch len,Nylatron,14-250F(-10-121C),Stainless Steel,Nylatron,UL,CSA,CE
Description
E50 OPERATING LEVERS
Features
Eaton's E50 modular plug-in limit switches are the industry standard with versatility of design and high reliability for low maintenance, installation and inventory costs. Standard Viton gaskets, seals and boots and a zinc die -cast enclosure provide exceptional chemical resistance to the common coolants, cleansing agents and hydraulic fluids found in machine tool, automotive, wastewater treatment and other heavy-duty industrial applications. Mounting dimensions accommodate both U.S. and DIN standards for
Product Type
E50 LS Lever, Nylatron Loop, 6in
extra long description
ETN E50KL142 E50 LS LEVER,NYLATRON
Additional Information
dimensions
1.9000 IN X 0.7400 IN X 5.5000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
E50KL142
GTIN
00782113307749
UPC
782113307749
Taxonomies, Classifications, and Categories
Type
Heavy duty plug-in limit switch accessory
Category Description
LIMIT SWITCHES
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
standard
CE,UL Listed,CSA Certified,RoHS Compliant,CE Marked
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of E50KL142.
Jump To:

Cross Referenced

These items are similar to E50KL142 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
E50KL142 Eaton 00782113307749
LSZ61 Honeywell 00784549312458
3SX03KL142 Siemens 00754554232812
3SX03KL399 Siemens 00754554264110
RRCU Westinghouse n/a

* All prices subject to change.

Begin Live Chat