E50DS3 - E50 Heavy Duty Limit Switch

Eaton

  • $293.70 (Each)
  • $293.70 (Each)
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
E50DS3
Manufacturer
Eaton
Manufacturer's Part Number
E50DS3
Description
E50 Heavy Duty Limit Switch
Eaton E50 Nema Heavy Duty Plug-In Limit Switch, Side Push Roller, Die Cast Zinc, Nema 1, 3, 3S, 4, 4X, 6, 6P, 13, IP67, 14° to 201°F (-10° to 94°C), E50
Slang Terms

Suggest a New Term
Categories
Limit Switches - Limit Switch Heads Mark as Incorrect
Suggest a New Category
Classification
Limit Switches
UNSPSC
N/A
UPC/GTIN
782113290645 / 00782113290645
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$293.70 (Each)
Resources
Attachments
 
 
E50DS3 - Specification Sheet
Images
 
 
E50DS3 - Small Image
 
E50DS3 - Large Image
 
E50DS3 - Large Image
Other Links
 
 
E50DS3 - Other
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
Die Cast Zinc
Descriptions
Description
E50 HEAVY DUTY LIMIT SWITCH
Product Type
E50 Heavy Duty Limit Switch
Features
Eaton's E50 modular plug-in limit switches are the industry standard with versatility of design and high reliability for low maintenance, installation and inventory costs. Standard Viton gaskets, seals and boots and a zinc die -cast enclosure provide exceptional chemical resistance to the common coolants, cleansing agents and hydraulic fluids found in machine tool, automotive, wastewater treatment and other heavy-duty industrial applications. Mounting dimensions accommodate both U.S. and DIN standards for
extra long description
ETN E50DS3 E50 HEAVY DUTY LIMIT SWI
Long Description
Eaton E50 NEMA heavy duty plug-in limit switch, Side push roller, Die cast zinc, NEMA 1, 3, 3S, 4, 4X, 6, 6P, 13, IP67, 14° to 201°F (-10° to 94°C), E50
Additional Information
dimensions
1.0500 IN X 1.5400 IN X 2.9400 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
E50DS3
GTIN
00782113290645
UPC
782113290645
Taxonomies, Classifications, and Categories
Category Description
LIMIT SWITCHES
Type
Heavy duty plug-in limit switch
Packaging
Weight per each
0.11
Carton
1
Uses, Certifications, and Standards
Operating Temperature
14
standard
UL Recognized,CSA Certified,RoHS Compliant
Application
Water and Wastewater Systems - Water and Wastewater Systems - OtherStationary Mach Equip In Factory - Machine Tools: CuttingStationary Mach Equip In Factory - Machine Tools: Forming
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of E50DS3.
Jump To:

Cross Referenced

These items are similar to E50DS3 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
JK5 Denison n/a
JK56 Denison n/a
E50DS3 Eaton 00782113290645
CR215GH72 GENERAL ELECTRIC n/a
2EG54 WW GRAINGER n/a
LSZ1F Honeywell 00784549307102
802MKX Rockwell Automation 00662073336082
9007F Schneider Electric 00785901500780
3SE03DS3 Siemens 00754554232676

* All prices subject to change.

Begin Live Chat