E50ANR1CMP - E50 Heavy Duty Limit Switch

Eaton

  • $526.22 (Each)
  • $526.22 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E50ANR1CMP
Manufacturer
Eaton
Manufacturer's Part Number
E50ANR1
Description
E50 Heavy Duty Limit Switch
Heavy-Duty Plug-In Switch, E50 Series, Side Rotary Actuator, 1NO-1NC Pole Throw Configuration, 10 A @ 12 V Ac;1 A @ 125 V DC, 12 V Ac;125 V DC, Die Cast Zinc (Enclosure) Material, Screw Terminal, +10 °F Operating Temperature, +200 °F Operating Temperature, 2.46 In Overall Width, 1.54 In Overall Depth, 2.46 In Overall Height, Chemical Resistant, 0.41 LB
Slang Terms

Suggest a New Term
Categories
Limit Switches - Heavy Duty Limit Switches Mark as Incorrect
Suggest a New Category
Classification
Limit Switches
UNSPSC
N/A
UPC/GTIN
782113308845 / 00782113308845
Weight per unit
0.41 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$526.22 (Each)
Resources
Images
 
 
E50ANR1CMP - Small Image
 
E50ANR1CMP - Large Image
 
E50ANR1CMP - Large Image
 
E50ANR1CMP - Large Image
 
E50ANR1CMP - Large Image
 
E50ANR1CMP - Large Image
Specifications Sheets
 
 
E50ANR1CMP - Specification Sheet
Attachments
 
 
E50ANR1CMP - Specification Sheet
Other Links
 
 
E50ANR1CMP - Other
 
E50ANR1CMP - Other
 
E50ANR1CMP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
10 A @ 12 V ac;1 A @ 125 V dc
Voltage Rating
12 V ac;125 V dc
Material
Die Cast Zinc (Enclosure)
Terminal Type
Screw
connection
Screw Terminal
actuator
Side rotary
Descriptions
Short Description
Heavy-Duty Plug-In Switch, 12 VAC;125 V dc, SS Head
Product Type
Heavy-Duty Plug-In Switch
Long Description
Heavy-Duty Plug-In Switch, E50 Series, Side Rotary Actuator, 1NO-1NC Pole Throw Configuration, 10 A @ 12 V ac;1 A @ 125 V dc, 12 V ac;125 V dc, Die Cast Zinc (Enclosure) Material, Screw Terminal, +10 °F Operating Temperature, +200 °F Operating Temperature, 2.46 in Overall Width, 1.54 in Overall Depth, 2.46 in Overall Height, Chemical Resistant, 0.41 lb
Features
E50 Modular Plug-In Limit Switch Components from Eaton’s electrical sector are the industry standard with versatility of design and high reliability for low maintenance, installation and inventory costs. Standard Viton gaskets, seals and boots and a zinc die cast enclosure provide exceptional chemical resistance to the common coolants, cleansing agents, and hydraulic fluids found in machine tool, automotive, waste water treatment and other heavy-duty industrial applications. Mounting dimensions accommodate
Description
E50 HEAVY DUTY LIMIT SWITCH
extra long description
ETN E50ANR1 NEMA LIMIT SWITCH,SIDE
Additional Information
actuator type
Side Rotary
Pole Throw Configuration
1NO-1NC
ip rating
IP67
Minimum Operating Temperature
+10 °F
Maximum Operating Temperature
+200 °F
Overall Width
2.46 in
Overall Depth
1.54 in
Overall Height
2.46 in
Resistance Properties
Chemical Resistant
Standards Met
UL Listed;CSA Certified
package quantity
1 ct
Contact Configuration
1 NO-1 NC
Contact Rating
10A at 12 Vac, 1A at 125 Vdc
dimensions
4.2200 IN X 1.5400 IN X 2.2500 IN
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
E50ANR1
series
E50
GTIN
00782113308845
UPC
782113308845
Taxonomies, Classifications, and Categories
Category Description
LIMIT SWITCHES
Type
Heavy duty plug-in limit switch
Availability
Status
Inactive
Packaging
Weight
0.41 lb
Weight per each
0.41
Carton
1
Uses, Certifications, and Standards
nema rating
NEMA 1;NEMA 3;NEMA 3S;NEMA 4;NEMA 4X;NEMA 6;NEMA 6P;NEMA 13
Application
Automation and Logic Control Equipment
standard
UL Listed,CSA Certified,RoHS Compliant,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat