E49M11UP1 - Full Size Metal Din Adj Roller Lever Limit Switch,

Eaton

  • $254.88 (Each)
  • $254.88 (Each)
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
E49M11UP1
Manufacturer
Eaton
Manufacturer's Part Number
E49M11UP1
Description
Full Size Metal Din Adj Roller Lever Limit Switch,
Limit Switch, E49 Series, Adjustable Roller Lever Actuator, 1NO-1NC Pole Throw Configuration, 10 A @ 250 V Ac;1.5 A @ 24 V DC, 24 V DC;250 V Ac, Die Cast Aluminum, Screw Terminal, +14 °F Operating Temperature, +176 °F Operating Temperature, 5.12 In Overall Width, 2.64 In Overall Depth, 1.58 In Overall Height, Standard Din Mount, 0.58 LB
Slang Terms

Suggest a New Term
Categories
Limit Switches - General Duty Limit Switches Mark as Incorrect
Suggest a New Category
Classification
Limit Switches
UNSPSC
N/A
UPC/GTIN
782113680958 / 00782113680958
Weight per unit
0.58 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$254.88 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
2
Resources
Attachments
 
 
E49M11UP1 - Specification Sheet
Images
 
 
E49M11UP1 - Small Image
 
E49M11UP1 - Large Image
 
E49M11UP1 - Large Image
Specifications Sheets
 
 
E49M11UP1 - Specification Sheet
 
E49M11UP1 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Kilgore
2 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of E49M11UP1.
Jump To:

Cross Referenced

These items are similar to E49M11UP1 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
E49M11UP1 Eaton 00782113680958
XCKJ10541H7 Schneider Electric 00785901451570
XCKS10541H7 Schneider Electric n/a

* All prices subject to change.

Begin Live Chat