E26BR1V2 - Lens & Diffuser Unit-Red Cylindrical Led 24VAC/D

Eaton

  • $273.60 (Each)
  • $273.60 (Each)

Availability: Currently Out Of Stock
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
E26BR1V2
Manufacturer
Eaton
Manufacturer's Part Number
E26BR1V2
Description
Lens & Diffuser Unit-Red Cylindrical Led 24VAC/D
Eaton E26 Stacklight Module, Led Light Module, Standard, 24 Vac/DC, Cylindrical Led With Red Lens
Slang Terms

Suggest a New Term
Categories
Signalling & Security Equipmen - Bells, Horns, Sirens, BZZRS, S Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
39121534 - Indicator or pilot lights
UPC/GTIN
782114885857 / 00782114885857
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$273.60 (Each)
Resources
Images
 
 
E26BR1V2 - Small Image
 
E26BR1V2 - Large Image
Attachments
 
 
E26BR1V2 - Specification Sheet
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
24 Vac/dc
Descriptions
Product Type
Eaton E26 Stacklight Module
Description
LENS & DIFFUSER UNIT-RED CYLINDRICAL LED 24VAC/D
extra long description
ETN E26BR1V2 Eaton E26 stacklight m
Features
Eaton's E26 stacklight is a modular unit system that provides illuminated and audible status indication in all directions New Eaton stacklights are designed to improve control over key process and increase machine availability. The stacklights are engineered to keep you informed about material requirements, downtime and hazards.
Long Description
Eaton E26 stacklight module, LED Light Module, Standard, 24 Vac/dc, Cylindrical LED with red lens
Additional Information
dimensions
2.5600 IN X 2.5600 IN X 3.3100 IN
Manufacturer Information
Manufacturers Part Number
E26BR1V2
Brand
Eaton
GTIN
00782114885857
UPC
782114885857
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Type
Stacklight module
Packaging
Weight per each
0.25
Carton
1
Uses, Certifications, and Standards
standard
UL 508,CSA Std. C22.2 No. 142,IEC 6113-2,CE Marked
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat