DMK - Door Mounting Kit - For R5 Series Disconnects

Eaton

  • $29.98 (Each)
  • $29.98 (Each)

Availability: Currently Out Of Stock
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
DMK
Manufacturer
Eaton
Manufacturer's Part Number
DMK
Description
Door Mounting Kit - For R5 Series Disconnects
Eaton Rotary Disconnect Door Mounting Kit, Door Mounting Kit, 16-100A, Door, Door Mounting Kit, R5
Slang Terms

Suggest a New Term
Categories
Renewal Parts - Disconnect Motor Switches Mark as Incorrect
Suggest a New Category
Classification
Disconnect Motor Switches & Accessories
UNSPSC
N/A
UPC/GTIN
786685403892 / 00786685403892
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.98 (Each)
Resources
Other Links
 
 
DMK - Other
 
DMK - Other
Attachments
 
 
DMK - Specification Sheet
Images
 
 
DMK - Large Image
 
DMK - Video
Brochures
 
 
DMK - Brochure
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
DOOR MOUNTING KIT - FOR R5 SERIES DISCONNECTS
Product Type
Door Mounting Kit - For R5 Series Disc
extra long description
ETN DMK DOOR MOUNTING KIT - FOR R5
Features
Eaton's full-range of rotary disconnects offers a compact, economical, and high-quality choice for switching and isolation spanning a range from 16A - 1200A. The R5 Series of switches are UL 508 listed devices, suitable for use as motor disconnects. The R9 offering consists of UL 98 listed fusible and non-fusible products that may be used for service entrance, or anywhere a local means of disconnect is needed or required.
Long Description
Eaton rotary disconnect door mounting kit,Door mounting kit,16-100A,Door,Door mounting kit,R5
Special Features
Kit
Additional Information
dimensions
4.1000 IN X 3.6000 IN X 1.7000 IN
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
GTIN
00786685403892
UPC
786685403892
Taxonomies, Classifications, and Categories
Type
Accessory
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
standard
Contact Manufacturer
Mounting
Door
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat