DG1345D6FBC21C - DG1 480V FR1 N1 3HP 5.6A CT 5HP 7.6A VT W/ BC

Eaton

  • $1354.52 (Each)
  • $1,354.52 (Each)

Availability: Currently Out Of Stock
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
DG1345D6FBC21C
Manufacturer
Eaton
Manufacturer's Part Number
DG1-345D6FB-C21C
Description
DG1 480V FR1 N1 3HP 5.6A CT 5HP 7.6A VT W/ BC
Eaton Powerxl DG1 Variable Frequency Drive, 208-240V Input 2.2 KW 3 HP CT 3PH 50/60 HZ 5.6A Output IP21/Type 1 FR1 LCD Internal Emc Filter and DC Choke Ethernet, RS-485, Bacnet MS/TP, Modbus TCP and Rtu Ports 2 Exp Slots Brake Chopper
Slang Terms

Suggest a New Term
Categories
Drives & Accessories - Ac Drives Mark as Incorrect
Suggest a New Category
Classification
Drives
UNSPSC
39122001 - Inverter drive AC
UPC/GTIN
786685878904 / 00786685878904
Weight per unit
16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,354.52 (Each)
Resources
Images
 
 
DG1345D6FBC21C - Small Image
 
DG1345D6FBC21C - Large Image
 
DG1345D6FBC21C - Large Image
 
DG1345D6FBC21C - Large Image
Attachments
 
 
DG1345D6FBC21C - Specification Sheet
Other Links
 
 
DG1345D6FBC21C - Other
 
DG1345D6FBC21C - Other
 
DG1345D6FBC21C - Other
 
DG1345D6FBC21C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
13
Depth
17.5
Width
9.5
Descriptions
Description
DG1 480V FR1 N1 3HP 5.6A CT 5HP 7.6A VT W/ BC
Features
Demand more flexibility. Eaton's PowerXL DG1 general purpose, variable frequency drives are engineered for today’s demanding commercial and industrial applications. With an industry leading energy efficiency algorithm, high short-circuit current rating and robust design, the DG1 offers customers increased efficiency, safety and reliability.
Product Type
DG1, 480V FR1 , N1, 3HP, 5.6A/5HP, 7.6A, BC
extra long description
ETN DG1-345D6FB-C21C DG1,480V FR1 ,
Long Description
Eaton PowerXL DG1 variable frequency drive, 208-240V input 2.2 kW 3 Hp CT 3PH 50/60 Hz 5.6A output IP21/type 1 FR1 LCD Internal EMC filter and DC choke EtherNet, RS-485, BACnet MS/TP, Modbus TCP and RTU ports 2 exp slots Brake chopper
Additional Information
keypad
Included
display
LCD graphical
Input Voltage
230 V, 208-240 V(-15%, +10%)
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
DG1-345D6FB-C21C
GTIN
00786685878904
UPC
786685878904
Taxonomies, Classifications, and Categories
Category Description
DRIVES
Type
Variable Frequency Drive
Packaging
Weight per each
16
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
EN 61800-5-1,UL 508C,cUL Listed,IEC 61508,EN 61800-3,EN ISO 13849-1,EN 62061,UL Listed,C-Tick Compliant,GoST-R,CE Marked,RoHS Compliant
Enclosure
IP21/type 1 enclosure
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of DG1345D6FBC21C.
Jump To:

Similar Items

Similar items are close alternatives to DG1345D6FBC21C, though they may not be 100% alike.

M-Max Series Drive, FS2 Frame, 3 (Input);3 (Output) Phases, 380 to 480 V;460 V, ...
  • Our Part #: MMX34AA5D6F00
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: MMX34AA5D6F0-0
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
MMX34AA5D6F00 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Eaton SVX Adjustable Frequency Drive, Independent Drives, 3 HP, Nema Type 1/IP21...
  • Our Part #: SVX003A14A1B1
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: SVX003A1-4A1B1
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
SVX003A14A1B1 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat