DG134038FBC21C - DG1 480V FR3 N1 25HP 38A CT 30HP 46A VT W/ BC

Eaton

  • $3459.59 (Each)
  • $3,459.59 (Each)
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
DG134038FBC21C
Manufacturer
Eaton
Manufacturer's Part Number
DG1-34038FB-C21C
Description
DG1 480V FR3 N1 25HP 38A CT 30HP 46A VT W/ BC
Eaton Powerxl DG1 Variable Frequency Drive, 525-600V Input 18 KW 25 HP CT 3PH 50/60 HZ 38A Output IP21/Type 1 FR4 LCD Internal Emc Filter and DC Choke Ethernet, RS-485, Bacnet MS/TP, Modbus TCP and Rtu Ports 2 Exp Slots Brake Chopper
Slang Terms

Suggest a New Term
Categories
Drives & Accessories - Ac Drives Mark as Incorrect
Suggest a New Category
Classification
Drives
UNSPSC
39122001 - Inverter drive AC
UPC/GTIN
786685878928 / 00786685878928
Weight per unit
51 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,459.59 (Each)
Resources
Images
 
 
DG134038FBC21C - Small Image
 
DG134038FBC21C - Large Image
 
DG134038FBC21C - Large Image
 
DG134038FBC21C - Large Image
 
DG134038FBC21C - Large Image
Attachments
 
 
DG134038FBC21C - Specification Sheet
Other Links
 
 
DG134038FBC21C - Other
 
DG134038FBC21C - Other
 
DG134038FBC21C - Other
 
DG134038FBC21C - Other
 
DG134038FBC21C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
11.5
Height
16
Depth
27.5
Descriptions
Product Type
DG1, 480V FR3 , N1, 25HP, 38A/30HP, 46A, BC
extra long description
ETN DG1-34038FB-C21C DG1,480V FR3 ,
Description
DG1 480V FR3 N1 25HP 38A CT 30HP 46A VT W/ BC
Features
Demand more flexibility. Eaton's PowerXL DG1 general purpose, variable frequency drives are engineered for today’s demanding commercial and industrial applications. With an industry leading energy efficiency algorithm, high short-circuit current rating and robust design, the DG1 offers customers increased efficiency, safety and reliability.
Long Description
Eaton PowerXL DG1 variable frequency drive, 525-600V input 18 kW 25 Hp CT 3PH 50/60 Hz 38A output IP21/type 1 FR4 LCD Internal EMC filter and DC choke EtherNet, RS-485, BACnet MS/TP, Modbus TCP and RTU ports 2 exp slots Brake chopper
Additional Information
Input Voltage
575 V, 525-600 V(-15%, +10%)
keypad
Included
display
LCD graphical
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
DG1-34038FB-C21C
GTIN
00786685878928
UPC
786685878928
Taxonomies, Classifications, and Categories
Category Description
DRIVES
Type
Variable Frequency Drive
Packaging
Weight per each
51
Carton
1
Uses, Certifications, and Standards
standard
cUL Listed,EN 62061,IEC 61508,UL 508C,EN 61800-3,EN 61800-5-1,EN ISO 13849-1,UL Listed,CE Marked,C-Tick Compliant,RoHS Compliant,GoST-R
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Enclosure
IP21/type 1 enclosure
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat