DE134011NNN20N - DE1 3PH 480V 11A 7.5HP

Eaton

  • $757.29 (Each)
  • $757.29 (Each)
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
DE134011NNN20N
Manufacturer
Eaton
Manufacturer's Part Number
DE1-34011NN-N20N
Description
DE1 3PH 480V 11A 7.5HP
Eaton DE1 Variable Speed Starter Modbus IP20 480V Three-Phase Mains Connection/Three-Phase Motor Connection 11A 7.5HP FS2
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Drives
UNSPSC
32101625 - Motor drive or control integrated circuits
UPC/GTIN
786685949093 / 00786685949093
Weight per unit
5.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$757.29 (Each)
Resources
Attachments
 
 
DE134011NNN20N - Specification Sheet
Images
 
 
DE134011NNN20N - Small Image
 
DE134011NNN20N - Large Image
 
DE134011NNN20N - Large Image
 
DE134011NNN20N - Large Image
Other Links
 
 
DE134011NNN20N - Other
 
DE134011NNN20N - Other
 
DE134011NNN20N - Other
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
DE1 3PH 480V, 11A, 7.5HP
Description
DE1 3PH 480V 11A 7.5HP
Long Description
Eaton DE1 Variable Speed Starter Modbus IP20 480V Three-phase mains connection/three-phase motor connection 11A 7.5Hp FS2
extra long description
ETN DE1-34011NN-N20N DE1 3PH 480V,
Features
With 14 basic parameters, SmartWire-DT connectivity, and an intuitive configuration module, the PowerXL DE1 variable speed starter set up and commissioning is easy for any panel builder and MOEM. The DE1 was designed for customers who have basic application but still require variable frequency and advanced motor protection. The design allows customers to simplify their design and reduce installation and commissioning time while introducing an innovative solution to their system.
Additional Information
dimensions
9.0900 IN X 6.6500 IN X 3.5400 IN
Manufacturer Information
Manufacturers Part Number
DE1-34011NN-N20N
Brand
Eaton
GTIN
00786685949093
UPC
786685949093
Taxonomies, Classifications, and Categories
Category Description
DRIVES
Type
Variable speed starter
Packaging
Weight per each
5.55
Carton
1
Uses, Certifications, and Standards
standard
C-Tick Compliant,CE Marked,RoHS Compliant
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat