DC134046NBA20CE1 - DC1 IP20 480V In/460V Out 30HP 46A Enh FW

Eaton

  • $2261.33 (Each)
  • $2,261.33 (Each)
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
DC134046NBA20CE1
Manufacturer
Eaton
Manufacturer's Part Number
DC1-34046NB-A20CE1
Description
DC1 IP20 480V In/460V Out 30HP 46A Enh FW
DC1 IP20 480V In/460V Out 30HP, 46A Enh FW
Slang Terms

Suggest a New Term
Categories
Drives & Accessories - Ac Drives Mark as Incorrect
Suggest a New Category
Classification
Drives
UNSPSC
32101625 - Motor drive or control integrated circuits
UPC/GTIN
786687020394 / 00786687020394
Weight per unit
16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,261.33 (Each)
Resources
Images
 
 
DC134046NBA20CE1 - Small Image
 
DC134046NBA20CE1 - Large Image
Attachments
 
 
DC134046NBA20CE1 - Specification Sheet
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
DC1 IP20 480V IN/460V OUT 30HP 46A ENH FW
extra long description
ETN DC1-34046NB-A20CE1 Eaton PowerX
Product Type
Eaton Powerxl DC1 Adjustable Frequency Drive
Features
The PowerXL DC1 compact variable frequency drive stands out with its small size and user-friendly interface. The DC1 was specifically developed for use in standard applications such as fans, pumps and conveyors. With the activation of additional parameters and functionalities, the DC1 can also cover demanding applications involving IE4 (Super Premium Efficiency) motors. Thanks to their quick and simple commissioning, the DC1 drives are ideally suited for serial production.
Long Description
DC1 IP20 480V IN/460V OUT 30HP, 46A ENH FW
Additional Information
dimensions
22.0000 IN X 11.2500 IN X 13.5000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
DC1-34046NB-A20CE1
GTIN
00786687020394
UPC
786687020394
Taxonomies, Classifications, and Categories
Category Description
DRIVES
Type
Adjustable frequency drive
Packaging
Weight per each
16
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
EN 60529,UkrSepro,EN 61800-5-1,UL Listed,EN 61800-3,cUL Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat