DC1327D0NNA20N - 2HP 230V 3PH 7A IP20 F1

Eaton

  • $1086.00 (Each)
  • $1,086.00 (Each)
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
DC1327D0NNA20N
Manufacturer
Eaton
Manufacturer's Part Number
DC1-327D0NN-A20N
Description
2HP 230V 3PH 7A IP20 F1
00786685858807|0786685|786685858807|78668585880|85880|DC1 327D0NN A20N|DC1327D0NNA20N|DC1-327D0NN-A20N|DC1 IP20 240V 3PH In/3PH Out 2HP, 7A|Cutler Hammer DC1 327D0NN A20N|Cutler Hammer DC1327D0NNA20N|Cutler Hammer DC1-327D0NN-A20N|Cutler-Hammer, Inc DC1 327D0NN A20N|Cutler-Hammer, Inc DC1327D0NNA20N|Cutler-Hammer, Inc DC1-327D0NN-A20N|Eatin DC1 327D0NN A20N|Eatin DC1327D0NNA20N|Eatin DC1-327D0NN-A20N|Eaton / Cutler Hammer DC1 327D0NN A20N|Eaton / Cutler Hammer DC1327D0NNA20N|Eaton / Cutler Hammer DC1-327D0
Slang Terms

Suggest a New Term
Categories
Drives & Accessories - Ac Drives Mark as Incorrect
Suggest a New Category
Classification
Drives
UNSPSC
32101625 - Motor drive or control integrated circuits
UPC/GTIN
786685858807 / 00786685858807
Weight per unit
2.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,086.00 (Each)
Resources
Images
 
 
DC1327D0NNA20N - Large Image
 
DC1327D0NNA20N - Large Image
 
DC1327D0NNA20N - Large Image
 
DC1327D0NNA20N - Small Image
 
DC1327D0NNA20N - Large Image
Attachments
 
 
DC1327D0NNA20N - Specification Sheet
Brochures
 
 
DC1327D0NNA20N - Brochure
 
DC1327D0NNA20N - Brochure
Other Links
 
 
DC1327D0NNA20N - Other
 
DC1327D0NNA20N - Other
 
DC1327D0NNA20N - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
Used with DC1 and DA1 variable frequency drive
Descriptions
Description
2HP 230V 3PH 7A IP20 F1
Product Type
DC1 IP20 240V 3PH In/3PH Out 2HP, 7a
Long Description
00786685858807|0786685|786685858807|78668585880|85880|DC1 327D0NN A20N|DC1327D0NNA20N|DC1-327D0NN-A20N|DC1 IP20 240V 3PH IN/3PH OUT 2HP, 7A|CUTLER HAMMER DC1 327D0NN A20N|CUTLER HAMMER DC1327D0NNA20N|CUTLER HAMMER DC1-327D0NN-A20N|CUTLER-HAMMER, INC DC1 327D0NN A20N|CUTLER-HAMMER, INC DC1327D0NNA20N|CUTLER-HAMMER, INC DC1-327D0NN-A20N|Eatin DC1 327D0NN A20N|Eatin DC1327D0NNA20N|Eatin DC1-327D0NN-A20N|Eaton / Cutler Hammer DC1 327D0NN A20N|Eaton / Cutler Hammer DC1327D0NNA20N|Eaton / Cutler Hammer DC1-327D0
extra long description
ETN DC1-327D0NN-A20N DC1 IP20 240V
Additional Information
dimensions
4.8800 IN X 3.1900 IN X 7.2400 IN
Manufacturer Information
Manufacturers Part Number
DC1-327D0NN-A20N
Brand
Eaton
GTIN
00786685858807
UPC
786685858807
Taxonomies, Classifications, and Categories
Category Description
DRIVES
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
2.4
Carton
1
Uses, Certifications, and Standards
standard
UkrSepro,EN 60529,cUL Certified,EN 61800-3,UL Listed,EN 61800-5-1,RoHS Compliant,C-Tick Compliant,CE Marked
Application
Used with DC1 and DA1 variable frequency drive
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of DC1327D0NNA20N.
Jump To:

Similar Items

Similar items are close alternatives to DC1327D0NNA20N, though they may not be 100% alike.

Eaton M-Max Series Sensorless Vector Adjustable Frequency Drive, Three-Phase In,...
  • Our Part #: MMX32AA7D0N00
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: MMX32AA7D0N0-0
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
MMX32AA7D0N00 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat