D7PF2AT - DPDT Relay - 24 Vac Coil

Eaton

  • $24.82 (Each)
  • $24.82 (Each)
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
D7PF2AT
Manufacturer
Eaton
Manufacturer's Part Number
D7PF2AT
Description
DPDT Relay - 24 Vac Coil
D7 Series General Purpose Plug-In Relay, Full Featured Cover, 24V Coil, 180 Ohms Resistance, Plug-In Terminal, DPDT Contact Configuration, 15A Contact Rating, Silver Alloy Contacts, IP40 Enclosure
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - In Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
General Purpose Relays
UNSPSC
N/A
UPC/GTIN
782116484812 / 00782116484812
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.82 (Each)
Resources
Images
 
 
D7PF2AT - Small Image
 
D7PF2AT - Large Image
 
D7PF2AT - Large Image
Attachments
 
 
D7PF2AT - Specification Sheet
Other Links
 
 
D7PF2AT - Other
 
D7PF2AT - Other
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
DPDT RELAY - 24 VAC COIL
Product Type
DPDT Relay - 24 Vac Coil
extra long description
ETN D7PF2AT DPDT RELAY - 24 VAC COI
Features
Installationofgeneralpurposerelays are quick, easy and secure with little risk of damage, and various relay models are specifically slim-form designed to fit into tight spaces. TheDseriesicecubegeneralpurposerelaysprovide excellent functionality and are ideal for any application fromcontrolling smaller loads, to those requiring high current-carrying capacity.A wide array of coil voltages and contact configurations ensure there is a D series relay for every control circuit design application.
Long Description
D7 Series General Purpose Plug-In Relay, Full featured cover, 24V coil, 180 Ohms resistance, Plug-in terminal, DPDT contact configuration, 15A contact rating, Silver alloy contacts, IP40 enclosure
Additional Information
Contact Rating
15 A
dimensions
2.0000 IN X 1.0000 IN X 1.0000 IN
Contact Configuration
DPDT
Manufacturer Information
Manufacturers Part Number
D7PF2AT
Brand
Eaton
GTIN
00782116484812
UPC
782116484812
Taxonomies, Classifications, and Categories
Category Description
GENERAL PURPOSE RELAYS
Type
General-purpose relay
Packaging
Weight per each
0.06
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL Listed file E37317,CSA file No. LR217017,UL Listed file E65657,CSA file No. LR217069,cRUus,CE Marked,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of D7PF2AT.
Jump To:

Similar Items

Similar items are close alternatives to D7PF2AT, though they may not be 100% alike.

Relay Plug-In DPDT 10A 24vac
  • Our Part #: RH2BULAC24V
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: IDC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($15.31) ·
RH2BULAC24V - Idec

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$15.31

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat