D65VMLP480B3 - 190-500V 8-Pin Plug-Inph Monitor Relay

Eaton

  • $594.21 (Each)
  • $594.21 (Each)

In-Stock: 65 available at other locations ( find a store with stock)
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
D65VMLP480B3
Manufacturer
Eaton
Manufacturer's Part Number
D65VMLP480B3
Description
190-500V 8-Pin Plug-Inph Monitor Relay
Phase Monitor, 8 Pins, 50/60 HZ, 10 W, Plug-In Octal, 3.02 In Overall Length, 2.17 In Overall Width, 1.2 In Overall Height, 0.5 LB
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - Monitoring Relays & Accy. Mark as Incorrect
Suggest a New Category
Classification
General Purpose Relays
UNSPSC
N/A
UPC/GTIN
782116104017 / 00782116104017
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$594.21 (Each)
Stock Availability
Humble
0 (Find nearest stock)
Deer Park
0
All Stores
65
Resources
Images
 
 
D65VMLP480B3 - Small Image
 
D65VMLP480B3 - Large Image
 
D65VMLP480B3 - Large Image
 
D65VMLP480B3 - Large Image
 
D65VMLP480B3 - Large Image
Attachments
 
 
D65VMLP480B3 - Specification Sheet
Other Links
 
 
D65VMLP480B3 - Other
 
D65VMLP480B3 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
10
Dimensions and Weight
Overall Length
3.02 in
Descriptions
Description
190-500V 8-PIN PLUG-INPH MONITOR RELAY
Product Type
Phase Monitor
Long Description
Phase Monitor, 8 Pins, 50/60 Hz, 10 W, Plug-In Octal, 3.02 in Overall Length, 2.17 in Overall Width, 1.2 in Overall Height, 0.5 lb
Short Description
Phase Monitor 8
extra long description
ETN D65VMLP480 190-500V 8-PIN PLUG-
Features
Eaton’s D65 series phase monitoring relays prevent motors from running at temperatures above approved ratings. The devices provide protection against phase loss, phase reversal, and phase unbalance due to blown fuses, broken wires or worn contacts. They monitor simultaneous voltage drops/increases and help to prevent damaged machinery and the injury of personnel.
Additional Information
Number of Pins
8
Power Rating
10 W
Mounting Type
Plug-In Octal
Overall Width
2.17 in
Overall Height
1.2 in
Standards Met
cUL Listed;UL Listed;RoHS Compliant
Made in USA
yes
Contact Rating
10A
dimensions
3.0200 IN X 2.1700 IN X 1.2000 IN
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
D65VMLP480B3
GTIN
00782116104017
UPC
782116104017
Taxonomies, Classifications, and Categories
Category Description
GENERAL PURPOSE RELAYS
Type
Monitoring relay
Availability
Status
Inactive
Packaging
Weight
0.5 lb
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50/60 Hz
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
Mounting
Plug-in octal
standard
UL Listed,cUL Listed,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of D65VMLP480B3.
Jump To:

Similar Items

Similar items are close alternatives to D65VMLP480B3, though they may not be 100% alike.

3-Phase Monitor Relay, SPDT Contact Configuration, 100000 Operations At Rated Lo...
  • MFR Part #: A258B
  • Manufacturer: Time Mark Corporation
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($86.26) ·
A258B - Time Mark Corporation

Check local availability

Total Availability: In Stock

Book Price

$86.26

Each

QTY:
Each
Add
The Model 258 Continuously Monitors 3-Phase Power Lines For Abnormal Conditions....
  • MFR Part #: 258B
  • Manufacturer: Time Mark Corporation
  • Find: Similar Items
  • Pkg Sizes: 6 ($529.08) ·
258B - Time Mark Corporation

Check local availability

Total Availability: Out of Stock

Book Price

$88.18

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat