D5PA2 - D5 Relay Socket Screw Term - For Din or Panel MTG

Eaton

  • $330.10 (Per 10)
  • $33.01 (Each)

  • $330.10 (Per 10)
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
D5PA2
Manufacturer
Eaton
Manufacturer's Part Number
D5PA2
Description
D5 Relay Socket Screw Term - For Din or Panel MTG
Eaton General-Purpose Relay, D5 Series Socket, Used With D5 Series Relays, TR Timers, 300V Nominal Voltage, 15A Nominal Current, Din Rail/Panel Mount, Screw Clamping Wire Connection, Qty: 10
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - In Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
General Purpose Relays
UNSPSC
N/A
UPC/GTIN
782114403853 / 00782114403853
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
10
Unit
$33.01 (Each)
Carton
$330.10 (Per 10)
Standard Packaging
$330.10 (Per 10)
Resources
Images
 
 
D5PA2 - Small Image
 
D5PA2 - Large Image
Attachments
 
 
D5PA2 - Specification Sheet
Other Links
 
 
D5PA2 - Other
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
Eaton General-purpose relay, D5 Series Socket, Used with D5 series relays, TR timers, 300V nominal voltage, 15A nominal current, Din rail/panel mount, Screw clamping wire connection, QTY: 10
Description
D5 RELAY SOCKET SCREW TERM - FOR DIN OR PANEL MTG
Features
Installationofgeneralpurposerelays are quick, easy and secure with little risk of damage, and various relay models are specifically slim-form designed to fit into tight spaces. TheDseriesicecubegeneralpurposerelaysprovide excellent functionality and are ideal for any application fromcontrolling smaller loads, to those requiring high current-carrying capacity.A wide array of coil voltages and contact configurations ensure there is a D series relay for every control circuit design application.
Product Type
D5 RL Socket Screw Term-Din or Panel MTG
extra long description
ETN D5PA2 D5 rl SOCKET SCREW TERM-D
Additional Information
dimensions
3.1000 IN X 1.4000 IN X 0.9000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
D5PA2
GTIN
00782114403853
UPC
782114403853
Taxonomies, Classifications, and Categories
Category Description
GENERAL PURPOSE RELAYS
Type
General-purpose relay
Availability
minimum qty
10
Packaging
Weight per each
0.1
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
CSA Certified,cRUus,CE Marked,RoHS Compliant
Mounting
DIN rail, screw
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of D5PA2.
Jump To:

Similar Items

Similar items are close alternatives to D5PA2, though they may not be 100% alike.

Socket Din Mount Screw Type
  • Our Part #: SR3B05
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: IDC
  • Find: Similar Items
  • Pkg Sizes: 10 ($93.20) ·
SR3B05 - Idec

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$9.32

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat