D4PA11 - D4 Relay Socket

Eaton

  • $19.72 (Each)
  • $19.72 (Each)

  • $197.21 (Per 10)
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
D4PA11
Manufacturer
Eaton
Manufacturer's Part Number
D4PA11
Description
D4 Relay Socket
Eaton General-Purpose Relay, D4 Series, Socket, 5 Pin, With Hold Down Clip
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - In Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
General Purpose Relays
UNSPSC
N/A
UPC/GTIN
786689240783 / 00786689240783
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.72 (Each)
Carton
$197.21 (Per 10)
Resources
Images
 
 
D4PA11 - Small Image
 
D4PA11 - Large Image
Attachments
 
 
D4PA11 - Specification Sheet
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
Eaton General-purpose relay, D4 Series, Socket, 5 pin, with hold down clip
Description
D4 RELAY SOCKET
Product Type
D4 Relay Socket
extra long description
ETN D4PA11 D4 Relay Socket
Features
Installationofgeneralpurposerelays are quick, easy and secure with little risk of damage, and various relay models are specifically slim-form designed to fit into tight spaces. TheDseriesicecubegeneralpurposerelaysprovide excellent functionality and are ideal for any application fromcontrolling smaller loads, to those requiring high current-carrying capacity.A wide array of coil voltages and contact configurations ensure there is a D series relay for every control circuit design application.
Additional Information
dimensions
3.0000 IN X 0.6250 IN X 0.5000 IN
Number of Pins
5
Manufacturer Information
Manufacturers Part Number
D4PA11
Brand
Eaton
GTIN
00786689240783
UPC
786689240783
Taxonomies, Classifications, and Categories
Type
General-purpose relay
Category Description
GENERAL PURPOSE RELAYS
Packaging
Weight per each
0.08
Carton
10
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of D4PA11.
Jump To:

Similar Items

Similar items are close alternatives to D4PA11, though they may not be 100% alike.

Din Socket For RJ2
  • Our Part #: SJ2S05BW
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: IDC
  • Find: Similar Items
  • Pkg Sizes: 20 ($132.60) ·
SJ2S05BW - Idec

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6.63

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat