D3RF3A - Ice Cube Relay 3PDT Octal Base 10A 120VAC Coil

Eaton

  • $47.14 (Each)
  • $47.14 (Each)
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
D3RF3A
Manufacturer
Eaton
Manufacturer's Part Number
D3RF3A
Description
Ice Cube Relay 3PDT Octal Base 10A 120VAC Coil
Ice Cube Relay, 3PDT, Octal Base, 10A, 120VAC Coil
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - In Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
General Purpose Relays
UNSPSC
N/A
UPC/GTIN
786685930282 / 00786685930282
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.14 (Each)
Resources
Images
 
 
D3RF3A - Small Image
 
D3RF3A - Large Image
Attachments
 
 
D3RF3A - Specification Sheet
Other Links
 
 
D3RF3A - Other
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
ICE CUBE RELAY 3PDT OCTAL BASE 10A 120VAC COIL
Long Description
ICE CUBE RELAY, 3PDT, OCTAL BASE, 10A, 120VAC COIL
Features
Installationofgeneralpurposerelays are quick, easy and secure with little risk of damage, and various relay models are specifically slim-form designed to fit into tight spaces. TheDseriesicecubegeneralpurposerelaysprovide excellent functionality and are ideal for any application fromcontrolling smaller loads, to those requiring high current-carrying capacity.A wide array of coil voltages and contact configurations ensure there is a D series relay for every control circuit design application.
Product Type
Ice Cube RL, 3PDT, Octal Base, 10A, 120vac
extra long description
ETN D3RF3A ICE CUBE rl,3PDT,OCTAL B
Additional Information
dimensions
3.0000 IN X 1.5000 IN X 1.5000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
D3RF3A
GTIN
00786685930282
UPC
786685930282
Taxonomies, Classifications, and Categories
Type
General-purpose relay
Category Description
GENERAL PURPOSE RELAYS
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat