D3PR3A - 3PDT Relay 120VAC Coil

Eaton

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
D3PR3A
Manufacturer
Eaton
Manufacturer's Part Number
D3PR3A
Description
3PDT Relay 120VAC Coil
Eaton General-Purpose Relay, D3 Series General Purpose Plug-In Relay, Plain Cover, 11 Pins, 1700 Ohms Resistance, Octal Terminal, 3PDT Contact Configuration, 16A Contact Rating, Silver Alloy Contacts, IP40 Enclosure
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - In Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
General Purpose Relays
UNSPSC
N/A
UPC/GTIN
782114440957 / 00782114440957
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
D3PR3A - Small Image
 
D3PR3A - Large Image
Attachments
 
 
D3PR3A - Specification Sheet
Other Links
 
 
D3PR3A - Other
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
3PDT Relay 120VAC Coil
Description
3PDT RELAY 120VAC COIL
Long Description
Eaton General-purpose relay, D3 Series General Purpose Plug-In Relay, Plain cover, 11 pins, 1700 Ohms resistance, Octal terminal, 3PDT contact configuration, 16A contact rating, Silver alloy contacts, IP40 enclosure
extra long description
ETN D3PR3A 3PDT RELAY 120VAC COIL
Features
Installationofgeneralpurposerelays are quick, easy and secure with little risk of damage, and various relay models are specifically slim-form designed to fit into tight spaces. TheDseriesicecubegeneralpurposerelaysprovide excellent functionality and are ideal for any application fromcontrolling smaller loads, to those requiring high current-carrying capacity.A wide array of coil voltages and contact configurations ensure there is a D series relay for every control circuit design application.
Additional Information
Number of Pins
11
Contact Rating
16 A
dimensions
2.2000 IN X 1.3700 IN X 1.3900 IN
Contact Configuration
3PDT
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
D3PR3A
GTIN
00782114440957
UPC
782114440957
Taxonomies, Classifications, and Categories
Category Description
GENERAL PURPOSE RELAYS
Type
General-purpose relay
Availability
Status
Inactive
Packaging
Weight per each
0.25
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
CSA Certified,cRUus,UL Listed,RoHS Compliant,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat