D2RR4T1 - Ice Cube Relay 4PDT 6A 24VDC Coil

Eaton

  • $11.65 (Each)
  • $11.65 (Each)
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
D2RR4T1
Manufacturer
Eaton
Manufacturer's Part Number
D2RR4T1
Description
Ice Cube Relay 4PDT 6A 24VDC Coil
Ice Cube Relay, 4PDT, 6A, 24VDC Coil_
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - In Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
General Purpose Relays
UNSPSC
N/A
UPC/GTIN
786685929941 / 00786685929941
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.65 (Each)
Resources
Images
 
 
D2RR4T1 - Small Image
 
D2RR4T1 - Large Image
Attachments
 
 
D2RR4T1 - Specification Sheet
Other Links
 
 
D2RR4T1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
10A
Poles
Four-pole
Descriptions
Description
ICE CUBE RELAY 4PDT 6A 24VDC COIL
Product Type
Ice Cube Relay, 4PDT, 6A, 24VDC Coil
extra long description
ETN D2RR4T1 ICE CUBE RELAY, 4PDT, 6
Long Description
ICE CUBE RELAY, 4PDT, 6A, 24VDC COIL_
Features
Installationofgeneralpurposerelays are quick, easy and secure with little risk of damage, and various relay models are specifically slim-form designed to fit into tight spaces. TheDseriesicecubegeneralpurposerelaysprovide excellent functionality and are ideal for any application fromcontrolling smaller loads, to those requiring high current-carrying capacity.A wide array of coil voltages and contact configurations ensure there is a D series relay for every control circuit design application.
Additional Information
dimensions
1.3800 IN X 1.2000 IN X 1.4000 IN
Contact Rating
10 A
Number of Pins
11
Manufacturer Information
Manufacturers Part Number
D2RR4T1
Brand
Eaton
GTIN
00786685929941
UPC
786685929941
Taxonomies, Classifications, and Categories
Category Description
GENERAL PURPOSE RELAYS
Type
General-purpose relay
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-30° to 50°C
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL Listed,CE Marked,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat