D2PR5T1 - Latching Relay 24VDC Coil

Eaton

  • $86.68 (Each)
  • $86.68 (Each)

Availability: Currently Out Of Stock
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
D2PR5T1
Manufacturer
Eaton
Manufacturer's Part Number
D2PR5T1
Description
Latching Relay 24VDC Coil
D2 Series General Purpose Plug-In Relay, Plain Cover, 24 VDC Coil, 650 Ohms Resistance, Plug-In Terminal, DPDT Latching Contact Configuration, 5A Contact Rating, Silver (Gold Flashed) Contacts, 250 Vac/125 VDC Max. Switching Voltage
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - In Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
General Purpose Relays
UNSPSC
N/A
UPC/GTIN
782114159743 / 00782114159743
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$86.68 (Each)
Resources
Attachments
 
 
D2PR5T1 - Specification Sheet
Other Links
 
 
D2PR5T1 - Other
 
D2PR5T1 - Other
 
D2PR5T1 - Other
 
D2PR5T1 - Other
Images
 
 
D2PR5T1 - Large Image
 
D2PR5T1 - Large Image
 
D2PR5T1 - Large Image
 
D2PR5T1 - Large Image
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
ETN D2PR5T1 LATCHING RELAY 24VDC CO
Description
LATCHING RELAY 24VDC COIL
Product Type
Latching Relay 24VDC Coil
Features
Installationofgeneralpurposerelays are quick, easy and secure with little risk of damage, and various relay models are specifically slim-form designed to fit into tight spaces. TheDseriesicecubegeneralpurposerelaysprovide excellent functionality and are ideal for any application fromcontrolling smaller loads, to those requiring high current-carrying capacity.A wide array of coil voltages and contact configurations ensure there is a D series relay for every control circuit design application.
Long Description
D2 Series General Purpose Plug-In Relay, Plain cover, 24 Vdc coil, 650 Ohms resistance, Plug-in terminal, DPDT latching contact configuration, 5A contact rating, Silver (gold flashed) contacts, 250 Vac/125 Vdc max. switching voltage
Additional Information
Contact Configuration
DPDT latching
dimensions
2.5000 IN X 1.7500 IN X 1.0000 IN
Contact Rating
5 A
Manufacturer Information
Manufacturers Part Number
D2PR5T1
Brand
Eaton
GTIN
00782114159743
UPC
782114159743
Taxonomies, Classifications, and Categories
Category Description
GENERAL PURPOSE RELAYS
Type
General-purpose relay
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
cRUus,UL Listed,CSA Certified,RoHS Compliant,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat